Buy more than* S$200* and get FREE SHIPPING

  • L Shaped Hose Joint
  • L Shaped Hose Joint
  • L Shaped Hose Joint

L Shaped Hose Joint HL-1208

by Aso
4.50 (6)
Item.#
05820193
Mfr.#
HL-1208
Package Qty.
1PC
Ship pack of
1
7.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension D (phi mm)
8
Dimensions L (mm)
About 50
Dimension La (mm)
26
Dimensions B2 (mm)
16
Dimention D1 (phimm)
4.5
Dimension L1 (mm)
22
Attachment Screw (d1)
PT1/4
Dimensions d2 (mm)
PF1/4
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2017-03-20 19:40:00
Air leakage compact than I thought was also firmly without.
This review is about item#5820157.
Light oil outlet
5
From Japan
On 2016-07-10 07:35:24
Although there is a place that is difficult to understand the photo of the product, it may be the making of a firm. Was used in the outlet of the diesel fuel tank, now, oil leakage is not.
This review is about item#05820184.
Used in the oil feed pipe connection of gas oil
5
From Japan
On 2016-02-23 18:15:33
Prices are the goods in pretty cheap comparatively firm, Athol products but are using others also there is no thing seems a problem.
This review is about item#05820105.
Water the amount of transparent hose connection of the rainwater tank, for visual confirmation
5
From Japan
On 2015-05-08 05:06:22
1) L-type hose joint use any fluid well, industrial products recently the convenience of the products are sold products building of multi-breed is now convenient.
This review is about item#05820141.
Gas piping
5
From Japan
On 2014-03-31 17:32:38
It is a good Kanji. Accuracy is also easy to use high. Slightly elevated price
This review is about item#05820141.
For the fuel tank of a ship
3
From Japan
On 2013-07-28 20:51:19
There is no stock of the 3/8 size is in the neighborhood, buy here thought the trouble to the delivery time and store. There is no problem in the quality manner. It is satisfaction.
This review is about item#05820211.