Buy more than* S$200* and get FREE SHIPPING

  • Y Shaped Hose Joint, With Plating,
  • Y Shaped Hose Joint, With Plating,
  • Y Shaped Hose Joint, With Plating,

Y Shaped Hose Joint, With Plating, HY-3208

by ASOH
Item.#
05820297
Mfr.#
HY-3208
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension La (mm)
26
Dimensions B2 (mm)
16
Dimension D (phi mm)
8
Material
True brass
Dimensions d2 (mm)
PF1/4
Dimention D1 (phimm)
4.5
Dimensions L (mm)
55 (About)