Buy more than* S$200* and get FREE SHIPPING

  • Y Shaped Hose Joint, With Plating,
  • Y Shaped Hose Joint, With Plating,
  • Y Shaped Hose Joint, With Plating,

Y Shaped Hose Joint, With Plating, HY-3310

by ASOH
Item.#
05820306
Mfr.#
HY-3310
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
10.5
Material
Brass
Dimensions d2 (mm)
PF3/8
Dimention D1 (phimm)
7
Dimensions L (mm)
58 (About)
Dimension La (mm)
27
Dimensions B2 (mm)
19