Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Y Shaped Hose Joint, With Plating,
  • Y Shaped Hose Joint, With Plating,
  • Y Shaped Hose Joint, With Plating,

Y Shaped Hose Joint, With Plating, HY-3209

by ASOH
Item.#
05820315
Mfr.#
HY-3209
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension La (mm)
26
Dimensions B2 (mm)
16
Dimension D (phi mm)
9
Material
Brass
Dimensions d2 (mm)
PF1/4
Dimention D1 (phimm)
5
Dimensions L (mm)
55 (About)