Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Joint Coupling, With Plating,
  • Three-Way-Type Joint Coupling, With Plating,
  • Three-Way-Type Joint Coupling, With Plating,

Three-Way-Type Joint Coupling, With Plating, HY-3008

by Aso
4.60 (5)
Item.#
05820333
Mfr.#
HY-3008
Package Qty.
1PC
Ship pack of
1
5.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass (with plating)
Dimension L1 (mm)
18 (About)
Dimention D2 (phi mm)
8
Dimention D1 (phimm)
4
Dimension L2 (mm)
27
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Kerosene piping
5
From Japan
On 2015-11-24 18:10:55
Quality was also well saved because the price also finished easy.
This review is about item#05820333.
It was a mistake size ...
5
From Japan
On 2014-10-12 22:28:33
Because it was surprisingly higher in the home center, but was purchased in conjunction with the other parts I bought one small size in the drawing of verification mistake. Making itself has firmly, is welcome because it also purchase these accessories cheaply.
This review is about item#05820367.
Bike cab adjustment
5
From Japan
On 2014-01-14 23:33:43
By adjusting the FCR carburetor fuel hose is two, we use in order to branch a hose from the adjustment for the sub-tank. Durability in even cheaper metal price also chose because it is a problem that seems. Flow rate of gasoline without any shortage, we are satisfied.
This review is about item#05820367.
Hose connection
3
From Japan
On 2013-01-20 12:09:20
During the search, three-way, three-pronged, three-pronged, trigeminal, in feeling Mittsumata ..., the hard Sagashiate and shape is originally pre-or did not know the name also known was the drawback. (I arrived by following the peripheral purchases)
This review is about item#05820324.
Joint
5
From Japan
On 2011-05-28 22:26:30
So the type is not aligned in home improvement. But, in the field, such abundance is essential. Please do its best from now on. We support you.
This review is about item#05820333.