Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Joint Coupling, With Plating,
  • Three-Way-Type Joint Coupling, With Plating,
  • Three-Way-Type Joint Coupling, With Plating,

Three-Way-Type Joint Coupling, With Plating, HY-3009

by ASOH
4.55 (11)
Item.#
05820351
Mfr.#
HY-3009
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass (with plating)
Dimention D2 (phi mm)
9
Dimension L1 (mm)
18 (About)
Dimension L2 (mm)
27
Dimention D1 (phimm)
5
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
As a relay part of gasoline
5
From Japan
On 2018-04-16 20:36:27
Purchased as a relay part of gasoline, in fact it is impossible to remove the air after adding piping, so we opened one and returned to the tank. It seems that there is no practical problem.
This review is about item#5820367.
Air pipe etc.
5
From Japan
On 2018-01-16 08:16:09
I planned to use it for branching of the heater hose but plan changed and I did not use this time but I will use it for air piping again.
This review is about item#05820342.
To the branching of the air hose
5
From Japan
On 2017-12-01 19:30:42
I can use it firmly. Because the hose band is so plainly high, I'd appreciate it if you set sale etc ...
This review is about item#5820333.
Air piping
5
From Japan
On 2017-11-09 16:19:33
Three or bamboo shoots of other companies forced the screws to screw a thin hose and air leaked. I am satisfied because I do not leak this three or one piece.
This review is about item#5820324.
It was used for distribution of gas hose.
2
From Japan
On 2017-07-04 17:15:55
Since the angles in three directions are the same, there were things that narrowed the angle in two directions.
This review is about item#5820324.
Car Heater on Bypass
5
From Japan
On 2017-03-20 08:59:56
I use it as a heater bybas which does not enter the hand of an old car
This review is about item#05820351.
Kerosene piping
5
From Japan
On 2015-11-24 18:10:55
It was good because the quality was well done and the price was easy.
This review is about item#05820333.
Size was wrong ...
5
From Japan
On 2014-10-12 22:28:33
Because it was unexpectedly high in the home center, I bought other parts together, but I bought one smaller size with confirmation mistake in the drawing. The making itself is smart, I am very thankful that these small items can be purchased cheaply.
This review is about item#05820367.
Adjustment of motorcycle cab
5
From Japan
On 2014-01-14 23:33:43
It is used to branch the hose from the adjustment sub tank by adjusting the FCR carburetor with two fuel hoses. I chose because the price is also cheap and made of metal and durability seems no problem. The gasoline flow rate is also insufficient, I am satisfied.
This review is about item#05820367.
Hose connection
3
From Japan
On 2013-01-20 12:09:20
When searching, I felt like three, three, three, three, three, three, three, or three ..., even if I knew the shape, I did not know the name but it was hard to find it if there was originally a pre. (I arrived after following the purchase of surrounding purchase)
This review is about item#05820324.