Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Joint Coupling, With Plating,
  • Three-Way-Type Joint Coupling, With Plating,
  • Three-Way-Type Joint Coupling, With Plating,

Three-Way-Type Joint Coupling, With Plating, HY-3007

by ASOH
4.29 (7)
Item.#
05820367
Mfr.#
HY-3007
Package Qty.
1PC
Ship pack of
1
4.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass (with plating)
Dimention D2 (phi mm)
7
Dimension L1 (mm)
18 (About)
Dimension L2 (mm)
27
Dimention D1 (phimm)
4
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It was used for distribution of gas hose.
2
From Japan
On 2017-07-04 17:15:55
Since the angles in three directions are the same, there were things that narrowed the angle in two directions.
This review is about item#5820324.
Car Heater on Bypass
5
From Japan
On 2017-03-20 08:59:56
I use it as a heater bybas which does not enter the hand of an old car
This review is about item#05820351.
Kerosene piping
5
From Japan
On 2015-11-24 18:10:55
It was good because the quality was well done and the price was easy.
This review is about item#05820333.
Size was wrong ...
5
From Japan
On 2014-10-12 22:28:33
Because it was unexpectedly high in the home center, I bought other parts together, but I bought one smaller size with confirmation mistake in the drawing. The making itself is smart, I am very thankful that these small items can be purchased cheaply.
This review is about item#05820367.
Adjustment of motorcycle cab
5
From Japan
On 2014-01-14 23:33:43
It is used to branch the hose from the adjustment sub tank by adjusting the FCR carburetor with two fuel hoses. I chose because the price is also cheap and made of metal and durability seems no problem. The gasoline flow rate is also insufficient, I am satisfied.
This review is about item#05820367.
Hose connection
3
From Japan
On 2013-01-20 12:09:20
When searching, I felt like three, three, three, three, three, three, three, or three ..., even if I knew the shape, I did not know the name but it was hard to find it if there was originally a pre. (I arrived after following the purchase of surrounding purchase)
This review is about item#05820324.
A joint
5
From Japan
On 2011-05-28 22:26:30
Even at home centers this kind is not complete. However, such abundance is indispensable in the field. From here on out, please do your best. I support you.
This review is about item#05820333.