Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint
  • Hose Joint
  • Hose Joint

Hose Joint HH-2009

by ASOH
4.59 (22)
Item.#
05820403
Mfr.#
HH-2009
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
C3604
TRUSCO Part Number
409-0853
Dimension D (phi mm)
9
Dimensions L (mm)
65
Dimention D1 (phimm)
6
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Joint of crosslinked polyethylene pipe
4
From Japan
On 2018-01-06 10:26:55
I used it for the joint of crosslinked polyethylene of 7A. A little harder person can be relieved, but I endured the pneumatic pressure of 0.3 MPa.
This review is about item#5820385.
Concatenation of hose
5
From Japan
On 2017-12-11 07:07:58
Once you press it you will not eat completely. I can not get out as long as it returns.
This review is about item#05820446.
As a fitting for air conditioner hose
5
From Japan
On 2017-07-31 19:44:05
In the near field, there was only iron objects, and it took a year to get rust and I was in trouble. In this regard, this product is made of brass and comes out of worry of rust.
This review is about item#5820437.
Because it is over 50 meters in the flood of agricultural crops, it is necessary to connect in the middle.
5
From Japan
On 2017-06-08 23:21:38
It just matches the inner diameter of the hose you purchased and there seems to be not much loss.
This review is about item#5820473.
When car maintenance
4
From Japan
On 2016-12-14 15:35:33
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#5820473.
During machine maintenance
5
From Japan
On 2016-09-25 02:51:02
Price is reasonable, necessary · enough. There is nothing wrong.
This review is about item#05820394.
Repair of fuel line of construction machine
5
From Japan
On 2016-08-07 07:31:43
When replacing the hose from the fuel tank to the engine, we use a lot of time and effort. If you stock some items here, you can respond instantly in case of emergency by cutting out only the hardened part and connecting it.
This review is about item#05820385.
Connection of hose
5
From Japan
On 2016-07-11 08:31:51
I use it without any problem at all.
This review is about item#05820437.
Hose relay
2
From Japan
On 2016-02-01 18:24:49
Dimension D1 was 4 mm, so I thought it would be OK if inner diameter 4 mm hose, but it was impossible. Did you misunderstand the numerical value?
This review is about item#05820385.
Sap collection
5
From Japan
On 2015-10-28 08:28:48
Is good
This review is about item#05820412.