Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint
  • Hose Joint
  • Hose Joint

Hose Joint HH-2006

by Aso
4.56 (18)
Item.#
05820464
Mfr.#
HH-2006
Package Qty.
1PC
Ship pack of
1
2.38 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
C3604
TRUSCO Part Number
409-0829
Dimension D (phi mm)
6
Dimensions L (mm)
55
Dimention D1 (phimm)
2
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
When car maintenance
4
From Japan
On 2016-12-14 15:35:33
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#5820473.
At the time of maintenance of the machine
5
From Japan
On 2016-09-25 02:51:02
Price at a reasonable, necessary-sufficient. Problem is not nothing.
This review is about item#05820394.
Repair of construction machinery of the fuel line
5
From Japan
On 2016-08-07 07:31:43
If you are replacing a hose between the fuel from the tank to the engine will use a lot of time and effort. Corruption and we are here for the commodity and stock several kinds, will be able to respond immediately to an emergency by connecting the cured part only resection to.
This review is about item#05820385.
Connection of the hose
5
From Japan
On 2016-07-11 08:31:51
It used without at all a problem.
This review is about item#05820437.
Relay of hose
2
From Japan
On 2016-02-01 18:24:49
It dimension D1 is I thought it was OK if 4mm so inner diameter 4mm hose, but it was impossible. What did the wrong view of the numerical value.
This review is about item#05820385.
Tappers
5
From Japan
On 2015-10-28 08:28:48
Is good
This review is about item#05820412.
Fixtures
5
From Japan
On 2015-10-04 16:47:00
Stay by using a hose to Chung cut connection.
This review is about item#05820394.
Hose connection
5
From Japan
On 2015-07-06 18:25:59
Things I was looking for is not willing to be purchased easily.
This review is about item#05820437.
Fuel hose connection of bike
5
From Japan
On 2015-05-09 09:37:14
Since the resin product is worrisome deterioration in the ultraviolet, it was exchanged in this commodity. Tolerance of such corrosion is the future of the thing, but I feel it because it is made of brass.
This review is about item#05820385.
Connection of silicon hose
5
From Japan
On 2014-10-07 21:12:43
Accuracy and well made, this price is a bargain. Added'm going to Once also purchase is required.
This review is about item#05820412.