Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fittings for Hoses Bamboo Shoot Joints
  • Fittings for Hoses Bamboo Shoot Joints
  • Fittings for Hoses Bamboo Shoot Joints

Fittings for Hoses Bamboo Shoot Joints HSH-1209

by ASOH
4.75 (4)
Item.#
05820577
Mfr.#
HSH-1209
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension D (phi mm)
9
Dimention D1 (phimm)
5
Dimensions A (mm)
34
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Water assembly parts
5
From Japan
On 2017-07-25 15:07:49
I use it as a suction port of the water pumping hose and it is used as a weight.
This review is about item#5820586.
Machining
5
From Japan
On 2017-05-29 22:58:17
Making is easy and easy to use. It is cheaper than a home center in the neighborhood and it is saved.
This review is about item#5820552.
Hose connection
5
From Japan
On 2016-10-14 13:18:56
The thing itself is very satisfied. Since it is difficult to find a matching cap nut, please display it on the same page or sell it as a set.
This review is about item#5820595.
Joint of gasoline hose
4
From Japan
On 2016-02-16 16:29:41
Although the price is also cheap, I think that there is no problem in terms of quality.
This review is about item#05820622.