Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint Box Nut
  • Hose Joint Box Nut
  • Hose Joint Box Nut

Hose Joint Box Nut HSN-1414

by ASOH
4.43 (7)
Item.#
05820683
Mfr.#
HSN-1414
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions D0 (phi mm)
16.5
Dimensions B2 (mm)
24
Material
Brass
Attachment Screw (d2)
PF1/2
Dimensions A (mm)
16
TRUSCO Part Number
374-0749
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Sandblast self made
5
From Japan
On 2017-05-31 22:08:24
When making a sandblast yourself, I bought it to install a ceramic nozzle. I think that I will scrape and use it because the size is slightly not suitable. The quality is perfect.
This review is about item#5820701.
Car maintenance
5
From Japan
On 2017-05-29 22:56:41
Making is easy and easy to use. It is cheaper than a home center in the neighborhood and it is saved.
This review is about item#5820735.
I use it for piping of hydroponic culture.
5
From Japan
On 2017-03-14 09:02:14
I used a plastic nut so far, but if I make a mistake in the force adjustment, the thread groove may collapse and I was tightening a big bang, but with a metal nut I can tighten securely using a wrench . The width of the part to be wrenched was also wide and easy to use nut.
This review is about item#5820762.
Gas piping
5
From Japan
On 2015-10-08 15:49:13
It was a solid part
This review is about item#05820701.
Pneumatic equipment repair
5
From Japan
On 2015-03-06 19:00:45
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05820762.
Special purpose
5
From Japan
On 2013-05-07 16:55:06
Even if you buy it, you are satisfied that the screw thread accuracy is good.
This review is about item#05820701.
airbrush
1
From Japan
On 2011-06-03 14:31:10
There is PF 1/8, but it is PF 1/4! The screws do not fit and can not be used! PF 1/8 28 9.728 8.566 PF 1/4 19 13.157 11.445
This review is about item#05820753.