Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint Box Nut
  • Hose Joint Box Nut
  • Hose Joint Box Nut

Hose Joint Box Nut HSN-1310

by Aso
4.20 (5)
Item.#
05820701
Mfr.#
HSN-1310
Package Qty.
1PC
Ship pack of
1
1.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Screw (d2)
PF3/8
Dimensions A (mm)
14
Dimensions D0 (phi mm)
11
Dimensions B2 (mm)
19
Material
Brass
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Use the piping of hydroponics.
5
From Japan
On 2017-03-14 09:02:14
So far, there is that it was using a plastic nut collapses is wrong when the screw groove force acceleration, but had tightened Okkanabikkuri, you can tighten firmly with a wrench is a metal nut . The width of the portion to apply a wrench was also widely easy-to-use nut.
This review is about item#5820762.
Gas piping
5
From Japan
On 2015-10-08 15:49:13
It was a solid part
This review is about item#05820701.
Pneumatic equipment repair
5
From Japan
On 2015-03-06 19:00:45
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05820762.
Special purpose
5
From Japan
On 2013-05-07 16:55:06
Even if you buy it, you are satisfied that the screw thread accuracy is good.
This review is about item#05820701.
airbrush
1
From Japan
On 2011-06-03 14:31:10
There is PF 1/8, but it is PF 1/4! The screws do not fit and can not be used! PF 1/8 28 9.728 8.566 PF 1/4 19 13.157 11.445
This review is about item#05820753.