Buy more than* S$200* and get FREE SHIPPING

  • Ring Joint
  • Ring Joint
  • Ring Joint

Ring Joint RS-1104

by ASOH
4.29 (17)
Item.#
05820823
Mfr.#
RS-1104
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/8
Dimensions d2 (mm)
PF1/8
Dimensions L (mm)
About 25.5
Compatible Tube Outside Diameter d (phimm)
4
Dimension B1 (mm)
12
Dimensions B2 (mm)
12
TRUSCO Part Number
176-7968
Customer Reviews
5 star 10
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
It is used for an air tank.
5
From Japan
On 2018-04-16 18:08:32
Some stores are cheaper than others, and some are expensive. There are many things with short delivery times, but there are also very long ones. I use it properly.
This review is about item#5820875.
Water piping end
5
From Japan
On 2018-03-04 18:55:22
It is used for edge cutting of water piping which became unnecessary. I tried using it because it was a difficult place to solder under the floor. Work was easy and it was possible to use without problems.
This review is about item#5820927.
Hot water piping
5
From Japan
On 2018-01-22 16:33:03
Although the ring type is a little expensive, soldering is unnecessary and it was easy to construct. The connection strength of the ring was also sufficient.
This review is about item#5821112.
Air piping
5
From Japan
On 2017-12-05 21:05:02
I misunderstood that sleeve (abacus ball) is not attached, but it was properly attached.
This review is about item#5820805.
Connect to air tank
5
From Japan
On 2017-11-14 16:33:48
It is very cheap and it can purchase it and I am very satisfied without air leakage
This review is about item#5820787.
Kerosene tank piping
4
From Japan
On 2017-03-02 20:42:23
The price was also cheap, very easy to use, work progressed smoothly.
This review is about item#5820954.
Repair
3
From Japan
On 2016-10-19 17:39:28
It does not specify whether a ring ball is attached or not. Result Although it was attached, it is unkind, it is a shame to wish you can write a bit, so that you can purchase without stress. If the item arrival was also a day late, until the return to the house is an excursion, until the product arrives at the user at work?
This review is about item#5820796.
Repair of water heater
5
From Japan
On 2016-07-26 10:01:11
It was urgent, but the next day, it arrived in the morning, so I got the job done soon.
This review is about item#05820927.
Air piping
3
From Japan
On 2016-04-15 15:59:47
It was used for check pipe and copper pipe connection. It can be used normally, there is no particular problem.
This review is about item#05820832.
Oil piping, air piping
5
From Japan
On 2015-10-12 18:22:35
It was good if listed pressure resistance etc. (Checked on the maker homepage, it was 3.45 MPa or less)
This review is about item#05821155.