Buy more than* S$200* and get FREE SHIPPING

  • Ring Joint
  • Ring Joint
  • Ring Joint

Ring Joint RS-1102

by Aso
4.00 (11)
Item.#
05820832
Mfr.#
RS-1102
Package Qty.
1PC
Ship pack of
1
2.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension B1 (mm)
14
Dimensions B2 (mm)
17
Compatible Tube Outside Diameter d (phimm)
6.35
Attachment Screw (d1)
PT1/8
Dimensions d2 (mm)
PF1/4
Dimensions L (mm)
About 30
Customer Reviews
5 star 5
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2016-10-19 17:39:28
Or ring ball comes with, it does not specify whether not. Result I but was attached is unkind, so that you can buy without stress, I wish I give me a little noted regrettable. Commodity arrival also was slow one day, if until the excursion go home, can be up to products reach the users work?
This review is about item#5820796.
Repair of water heater
5
From Japan
On 2016-07-26 10:01:11
It was an emergency, but the next day, in the morning, Because arrived, work was able early.
This review is about item#05820927.
Pneumatic piping
3
From Japan
On 2016-04-15 15:59:47
It was used in the check valve and the copper pipe connection. And it can be commonly used, there is no particular problem.
This review is about item#05820832.
Oil piping, air piping
5
From Japan
On 2015-10-12 18:22:35
It was good to have been described, for example, pressure resistance. (It was less than sure .3.45MPa manufacturer on the homepage)
This review is about item#05821155.
Water leakage test of brazing parts copper tube
3
From Japan
On 2015-05-12 20:39:32
Piping on the design, insertion depth of the copper tube, need for precision piping design. It was measured as a result of 23.4mm. Also welcome when there is a G (PF) screws into the mounting screws. There are other companies there is a high price.
This review is about item#05820927.
Air piping in the garage
3
From Japan
On 2015-03-09 11:52:12
I had purchased the wrong size, but it was mistake orders from my misunderstanding. Such as the size of the table at the time of order, it was easy to see. Price is helpful because it provides many attractive products. The next opportunity also to thank you.
This review is about item#05820866.
Piping renovation due to the ceiling bathroom dryer exchange of hot water type
5
From Japan
On 2015-01-30 20:00:18
And existing bathroom dryer has not been piping in copper tube brazing of 8φ Ceiling to repair attempt was to use this product for narrow can not brazing operation. Leakage without any, it was able piping without brazing
This review is about item#05821121.
Plumbing of the home tank
4
From Japan
On 2015-01-19 15:42:37
Previously, I had also intended to leakage of oil is confirmed from the installed, but I feel that getting better whether there has been improvement in the ring.
This review is about item#05820884.
Copper pipe connection of the existing
3
From Japan
On 2014-11-14 22:53:05
The size of the ring nut is 21mm? It was good as long as an ordinary spanner size.
This review is about item#05820875.
Grease piping of the blower
5
From Japan
On 2012-04-25 12:51:31
It can be used as usual. A refrigerant pipe substitute as grease piping, has been used as the connection hardware. And us to prepare a lot more hardware, it will be saved spread variations.
This review is about item#05820832.