Buy more than* S$200* and get FREE SHIPPING

  • Ring Joint
  • Ring Joint
  • Ring Joint

Ring Joint RS-1312

by ASOH
4.14 (14)
Item.#
05820866
Mfr.#
RS-1312
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT3/8
Dimensions d2 (mm)
PF1/2
Dimensions L (mm)
About 43
Compatible Tube Outside Diameter d (phimm)
12
Dimension B1 (mm)
22
Dimensions B2 (mm)
24
Customer Reviews
5 star 7
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-05 21:05:02
I misunderstood that sleeve (abacus ball) is not attached, but it was properly attached.
This review is about item#5820805.
Connect to air tank
5
From Japan
On 2017-11-14 16:33:48
It is very cheap and it can purchase it and I am very satisfied without air leakage
This review is about item#5820787.
Kerosene tank piping
4
From Japan
On 2017-03-02 20:42:23
The price was also cheap, very easy to use, work progressed smoothly.
This review is about item#5820954.
Repair
3
From Japan
On 2016-10-19 17:39:28
It does not specify whether a ring ball is attached or not. Result Although it was attached, it is unkind, it is a shame to wish you can write a bit, so that you can purchase without stress. If the item arrival was also a day late, until the return to the house is an excursion, until the product arrives at the user at work?
This review is about item#5820796.
Repair of water heater
5
From Japan
On 2016-07-26 10:01:11
It was urgent, but the next day, it arrived in the morning, so I got the job done soon.
This review is about item#05820927.
Air piping
3
From Japan
On 2016-04-15 15:59:47
It was used for check pipe and copper pipe connection. It can be used normally, there is no particular problem.
This review is about item#05820832.
Oil piping, air piping
5
From Japan
On 2015-10-12 18:22:35
It was good if listed pressure resistance etc. (Checked on the maker homepage, it was 3.45 MPa or less)
This review is about item#05821155.
Water leak test of copper pipe brazed parts
3
From Japan
On 2015-05-12 20:39:32
In terms of piping design, the insertion depth of the copper pipe is necessary for precision piping design. The measurement result was 23.4 mm. I also appreciate G (PF) screws on the mounting screws. Although it is in other companies, it is expensive.
This review is about item#05820927.
Air piping in the garage
3
From Japan
On 2015-03-09 11:52:12
I purchased it by mistake in size but it was a mistake order from my misunderstanding. The size table at the time of ordering was easy to see. It is saved because many products with attractive prices are prepared. Thank you for your next opportunity.
This review is about item#05820866.
Pipe repair accompanied by hot water type ceiling embedded bathroom dryer replacement
5
From Japan
On 2015-01-30 20:00:18
Existing bathroom dryer was piped by 8φ copper tube brazing and we tried to repair too because the back of the ceiling was so narrow that we could not braze work so we used this product. There was no leakage and piping could be done without brazing
This review is about item#05821121.