Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter MO-626

4.30 (158)
Item.#
05821322
Mfr.#
MO-626
Package Qty.
1PC
Ship pack of
1
32.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (mm)
M26xP1.5
Our Reference Number (MonotaRO)
37569375 [-]
Compatible Model
Titan
Manufactutrer
Mazda
Outer Diameter (phi mm)
102
Type
Cartridge
Height (mm)
125
Third-Party Reference Number (TACTI)
-
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Part No.
VSY1-14-302
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
C-321
Third-Party Reference Number (MICRO)
T-7317
Third-Party Reference Number (PMC)
PO-3501
Third-Party Reference Number (NITTO)
4M-121
Third-Party Reference Number (TOYO)
TO-4249
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Main Conforming Genuine Product Number
VSY1-14-302
Customer Reviews
5 star 104
4 star 21
3 star 19
2 star 4
1 star 10
Review Rating: 4.30
158 Customer Reviews
The reviews are automatic translation.
As an oil filter of the bike.
4
From Japan
On 2017-03-14 18:53:29
Genuine oil filter of YAMAHA TMAX530 but is fine expensive and 2 thousand yen, and is here that can be diverted various size to, or corresponding named Best ... Since the price is about one-third, to the general price Become. Inside of and filter paper, punching is no humility and genuine. Those of MonotaRO brand before this was also purchased, but there is because it was oozing is Shobo of the filter paper and punching, it is recommended here by far if 100 yen position of the price difference. The same as the typical oil filter, comes with a transparent resin cover to the gasket surface, but there was a small foreign objects inside. Since the resin cover was removable type rather than shrink type, it may be that once remove the cover. Except that foreign matter it was in a perfect no product.
This review is about item#9911614.
Oil change of track
1
From Japan
On 2017-03-10 18:02:04
Remove the filter of the drain in order to pull out the oil in the element, but tightly leakage and change in the drain bolt of genuine filter oil leakage from the next day drain bolt has stopped. Apparently bolt rubber winding washer? Rubber will feel like useless and remove one degree. In Kore then you may want to either block the improvement or drain because there is no sense that with the drain bolt.
This review is about item#35344705.
Oil element of the mixer truck
5
From Japan
On 2017-03-09 16:06:02
I think that it is firm good commodity. This manufacturer was the first to buy.
This review is about item#5235264.
Maintenance of private cars
4
From Japan
On 2017-02-06 19:51:30
Monotarou is a transfer from the brand. The difference the Not clearly can experience, but it does not help but seem to have a good tone better here than Monotarou.
This review is about item#9911614.
When car maintenance
2
From Japan
On 2017-01-30 18:04:26
Since OIL exchange, the elements were also exchanged in passing. Part of the mounting screws, and a little loose feeling.
This review is about item#20335516.
maintenance
1
From Japan
On 2017-01-23 22:07:50
It was unsuitable for work in the cup wrench. Mountain is too shallow.
This review is about item#9910862.
When replacing the engine oil
5
From Japan
On 2017-01-13 14:54:14
Good quality of goods, and feel you are firm, there is a sense of satisfaction with the exchange.
This review is about item#9910984.
At the time of maintenance of the machine
5
From Japan
On 2017-01-11 22:03:18
And it can be purchased cheaper manufacturers goods are satisfied. Also I would like to buy.
This review is about item#9911614.
Exchange
5
From Japan
On 2016-12-18 19:32:06
It is very easy to use. We are very satisfied. I'm glad I bought.
This review is about item#9910975.
At the time of oil change of car
5
From Japan
On 2016-12-01 18:29:49
Since the product has continued to use it can use with confidence is no problem.
This review is about item#9910975.