Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter NO-236

4.35 (151)
Item.#
05821356
Mfr.#
NO-236
Package Qty.
1PC
Ship pack of
1
27.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Part No.
15208-20N10
Third-Party Reference Number (Roadpartner)
1P0V-14-302
Third-Party Reference Number (UNION)
C-294
Third-Party Reference Number (MICRO)
T-3156
Third-Party Reference Number (PMC)
PO-2513
Third-Party Reference Number (NITTO)
4NC-109
Third-Party Reference Number (TOYO)
TO-2278M
Inner Diameter (mm)
1-12UNF
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Our Reference Number (MonotaRO)
37582011 [-]
Compatible Model
Cedric
Manufactutrer
Nissan
Outer Diameter (phi mm)
92
Type
Cartridge
Height (mm)
130
Third-Party Reference Number (TACTI)
V9111-2004
Main Conforming Genuine Product Number
15208-20N10 5-86112720-0 AY100-NS012
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 102
4 star 19
3 star 19
2 star 3
1 star 8
Review Rating: 4.35
151 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2017-01-11 22:03:18
And it can be purchased cheaper manufacturers goods are satisfied. Also I would like to buy.
This review is about item#9911614.
Exchange
5
From Japan
On 2016-12-18 19:32:06
It is very easy to use. We are very satisfied. I'm glad I bought.
This review is about item#9910975.
At the time of oil change of car
5
From Japan
On 2016-12-01 18:29:49
Since the product has continued to use it can use with confidence is no problem.
This review is about item#9910975.
Oil change of track
5
From Japan
On 2016-11-17 00:01:59
Every day I have been using your expensive filter element of automobile manufacturers for granted like I think what was what on earth.
This review is about item#5235264.
Oil filter exchange
4
From Japan
On 2016-11-14 21:47:02
I am happy to be purchased cheaper than genuine products. Also I want to buy.
This review is about item#20335516.
OIL filter exchange
3
From Japan
On 2016-11-11 17:32:07
Purchased for the stock! We have not yet used, it could use in its own way.
This review is about item#09911002.
Oil change
5
From Japan
On 2016-11-11 16:31:09
Not the same as genuine. It used in the Suzuki EVERY DA17.
This review is about item#20335516.
To the development of the car.
5
From Japan
On 2016-10-29 11:01:39
Because cheaper than buying in the neighborhood of the home center and dealer we ask them to use. You can use without any problems.
This review is about item#9910984.
The oil filter replacement
5
From Japan
On 2016-10-11 13:10:52
Cheap and very helpful. Trouble does not have.
This review is about item#9911002.
maintenance
5
From Japan
On 2016-10-07 18:54:39
Cheap and has very liked. I want to use in the future.
This review is about item#5235246.