Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter MA-6417

4.56 (418)
Item.#
05821697
Mfr.#
MA-6417
Package Qty.
1PC
Ship pack of
1
63.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (NITTO)
4M-1027
Third-Party Reference Number (TACTI)
V9112-E212
Compatible Model
Titan
Our Reference Number (MonotaRO)
60836002[-]
Third-Party Reference Number (MICRO)
A-8543
Compatible Vehicle model (Mazda)
(LPG) MAZDA TITAN 4000 TRUCKS KC-WGEAH 97.1- MAZDA TITAN (DIESEL) 3000 Truck snorkel type DC KC-WGSAT 95.07-99.05 MAZDA TITAN (DIESEL) 3000 Truck snorkel type MT KK-WGSAT 99.05- (DIESEL) MAZDA TITAN 3500 DUMP U-WGLAK 90.07-95.05 (DIESEL) MAZDA TITAN 3500 DUMP 4WD U-WGLAM 90.07-95.05 (DIESEL) MAZDA TITAN 3500 DUMP 4WD U-WGLAN 90.07-95.05 (DIESEL) MAZDA TITAN 3500 DUMP 4WD U-WGLAN 90.07-95.05 (DIESEL) MAZDA TITAN 3500 DUMP 4WD U-WGLAN 90.07-95.05 (DIESEL) MAZDA TITAN 3500 TRUCK U-WGL4H 90.07-95.05 (DIESEL) MAZDA TITAN 3500 TRUCK U-WGL4M 90.05-95.05 (DIESEL) MAZDA TITAN 3500 TRUCK U-WGL4T 90.07-95.05 (DIESEL) MAZDA TITAN 3500 TRUCK U-WGL7H 90.07-95.05 MAZDA TITAN (DIESEL) 3500 Truck snorkel type MT U-WGLAT 90.07-95.05 MAZDA TITAN (DIESEL) 3500 Truck snorkel type U-WGLAT 90.07-95.05 (DIESEL) MAZDA TITAN 4000 SNORKEL TYPE KC-KC-WGEAT 95.07-99.11 (DIESEL) MAZDA TITAN 4000 SNORKEL TYPE KK-WGEAT-99.11 (DIESEL) MAZDA TITAN 4000 DUMP U-WGTAD 89.04-95.05 (DIESEL) MAZDA TITAN 4000 DUMP U-WGTAK 89.04-95.05 (DIESEL) MAZDA TITAN 4000 Dump snorkel type KC-WGEAD 95.07-99.11 (DIESEL) MAZDA TITAN 4000 Dump snorkel type KK-WGEAD 99.11- (DIESEL) MAZDA TITAN 4000 TRUCK U-WGT4T 89.04-95.05 ((DIESEL) MAZDA TITAN 4000 TRUCKS U-WGTAE 89.04-95.05 (DIESEL) MAZDA TITAN 4000 TRUCKS U-WGTAT 89.04-95.05 MAZDA TITAN (DIESEL) 4000 Truck snorkel type KC-WGE1T 95.07-99.11 MAZDA TITAN (DIESEL) 4000 Truck snorkel type KC-WGE4T 95.07-99.11 MAZDA TITAN (DIESEL) 4000 Truck snorkel type KC-WGEAH 95.07-99.11 MAZDA TITAN (DIESEL) 4000 Truck snorkel type KC-WGFAK 95.07-99.11 (DIESEL) MAZDA TITAN 4000 Truck snorkel type KK-WGE1T 99.11- (DIESEL) MAZDA TITAN 4000 Truck snorkel type KK-WGE4T 99.11- (DIESEL) MAZDA TITAN 4000 Truck snorkel type KK-WGEAH 99.11- (DIESEL) MAZDA TITAN 4000 Truck snorkel type KK-WGFAK 99.11- PANEL VAN (DIESEL) MAZDA TITAN 4000 U-WGT 7 V 90.07-95.05 (DIESEL) MAZDA TITAN 4300 Dump snorkel type KC-WG3AD 95.07-99.05 (DIESEL) MAZDA TITAN 4300 Dump snorkel type KK-WG3AD 99.05- MAZDA TITAN (DIESEL) 4300 TRUCK KC-WG3AM 95.07-99.05 MAZDA TITAN (DIESEL) 4300 TRUCK KC-WG3AN 95.07-99.05 MAZDA TITAN (DIESEL) 4300 TRUCK KK-WG3AT 99.05- MAZDA TITAN (DIESEL) 4300 TRUCK KK-WG3AN 99.05- MAZDA TITAN (DIESEL) 4300 Truck snorkel type KC-WG34T 95.07-99.05 MAZDA TITAN (DIESEL) 4300 Truck snorkel type KC-WG3AH 95.07-99.05 MAZDA TITAN (DIESEL) 4300 Truck snorkel type KC-WGJ4T 95.07-99.05 (DIESEL) MAZDA TITAN 4300 Truck snorkel type KK-WG34T 99.05- MAZDA TITAN (DIESEL) 4300 Truck snorkel type KK-WG3AH 99.05- MAZDA TITAN (DIESEL) 4300 Truck snorkel type KK-WGJ4T 99.05- MAZDA TITAN (DIESEL) 4300 Raised floor snorkel type truck KC-WG3AT 95.07-99.05 MAZDA TITAN (DIESEL) 4300 Raised floor snorkel type truck KK-WG3AT 99.05- (DIESEL) MAZDA TITAN 4600 DUMP U-WGM1D 92.01-95.07 MAZDA TITAN (DIESEL) 4600 DUMP U-WGMAD 92.01-95.07 MAZDA TITAN (DIESEL) 4600 DUMP U-WGMAF 93.06-95.07 (DIESEL) MAZDA TITAN 4600 Dump snorkel type KC-WG61K 95.07-99.05 (DIESEL) MAZDA TITAN 4600 Dump snorkel type KC-WG6AK 95.07-99.05 (DIESEL) MAZDA TITAN 4600 Dump snorkel type KK-WG61D 99.05- (DIESEL) MAZDA TITAN 4600 Dump snorkel type KK-WG61K 99.05- MAZDA TITAN (DIESEL) 4600 Dump snorkel type KK-WG6AK 99.05- MAZDA TITAN (DIESEL) 4600 Dump snorkel type MT KC-WG61D 95.07-99.05 MAZDA TITAN (DIESEL) 4600 Dump snorkel type MT KC-WG6AD 95.07-99.05 MAZDA TITAN (DIESEL) 4600 Dump snorkel type MT KK-WG6AD 99.05- MAZDA TITAN (DIESEL) 4600 TRUCK KC-WG61H 95.07-99.05 MAZDA TITAN (DIESEL) 4600 TRUCK KC-WG61T 95.07-99.05 MAZDA TITAN (DIESEL) 4600 TRUCK KC-WG64H 95.07-99.05 MAZDA TITAN (DIESEL) 4600 TRUCK KC-WG64T 95.07-99.05 MAZDA TITAN (DIESEL) 4600 TRUCK KC-WG67H 95.07-99.05 MAZDA TITAN (DIESEL) 4600 TRUCK KC-WG67T 95.07-99.05 MAZDA TITAN (DIESEL) 4600 TRUCK KC-WGZ4T 95.07-99.05 MAZDA TITAN (DIESEL) 4600 TRUCK KK-WG61H 99.05- MAZDA TITAN (DIESEL) 4600 TRUCK KK-WG61T 99.05- MAZDA TITAN (DIESEL) 4600 TRUCK KK-WG64H 99.05- MAZDA TITAN (DIESEL) 4600 TRUCK KK-WG67H 99.05- MAZDA TITAN (DIESEL) 4600 TRUCK KK-WG67T 99.05- MAZDA TITAN (DIESEL) 4600 TRUCK KK-WGZ4T 99.05- MAZDA TITAN (DIESEL) 4600 TRUCK U-WGM4H 92.01-95.07 MAZDA TITAN (DIESEL) 4600 TRUCK U-WGM4S 92.01-95.07 MAZDA TITAN (DIESEL) 4600 TRUCK U-WGM4T 92.01-95.07 MAZDA TITAN (DIESEL) 4600 TRUCK U-WGM7H 92.01-95.07 MAZDA TITAN (DIESEL) 4600 TRUCK U-WGM7T 92.01-95.07 MAZDA TITAN (DIESEL) 4600 Truck snorkel type KC-WG64T 95.07-99.05 MAZDA TITAN (DIESEL) 4600 Truck snorkel type KC-WG6AF 95.07-99.05 MAZDA TITAN (DIESEL) 4600 truck snorkel type KC-WG6AT 95.07-99.05 (MAZDA TITAN (DIESEL) 4600 truck snorkel type KK-WG64T 99.05- MAZDA TITAN (DIESEL) 4600 truck snorkel type KK-WG6AF 99.05- MAZDA TITAN (DIESEL) 4600 truck snorkel type KK-WG6AT 99.05-
Third-Party Reference Number (TOYO)
TO-5729
Part No.
YJ02-13-Z40
Manufactutrer
Mazda
Third-Party Reference Number (Roadpartner)
-
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Main Conforming Genuine Product Number
YJ02-13-Z40 SLA2-13-Z40
Customer Reviews
5 star 312
4 star 53
3 star 36
2 star 10
1 star 7
Review Rating: 4.56
418 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-10-25 12:56:18
It is better than using a filter filled with dirt. The price is cheap and can be changed regularly.
This review is about item#34656641.
Maintenance
3
From Japan
On 2017-10-23 13:47:53
It is not particularly dirty (in fact it has an effect on getting dirty), the dimensions are fine.
This review is about item#9916216.
Car maintenance
5
From Japan
On 2017-10-22 22:40:26
Repeat several times. Once ordered, I will be saved because it will come soon. Once we apply rubber grease to the packing and we are assembling it.
This review is about item#9916611.
Inspection time
5
From Japan
On 2017-10-18 22:18:52
It can be used without any change as genuine It is cheap and good.
This review is about item#35344452.
Maintenance Exchange
4
From Japan
On 2017-10-16 21:25:01
The price is cheap, but it is solidly done. I have not bought any genuine products.
This review is about item#9916173.
Change air filter
4
From Japan
On 2017-10-10 18:41:14
Although it was serious in looking for items, the model did not fit, and the model number matched at last by inquiring twice, thank you.
This review is about item#35344531.
Exchange air cleaner
1
From Japan
On 2017-10-06 20:15:16
I ordered the product by mistake, so I could not use it. Sorry.
This review is about item#9915762.
During maintenance
5
From Japan
On 2017-10-06 00:04:04
Even compared to Toyota genuine, it is as good as it is. I would like to purchase it next time.
This review is about item#9912375.
Pro box
1
From Japan
On 2017-10-05 15:38:02
It was impossible to attach to the ncp 160 series of pro box succeeding.
This review is about item#9912427.
I tried using it for BNR 34
4
From Japan
On 2017-09-25 20:35:46
I used pit work AY120-NS001 until now I was fascinated by the delivery date and price and I bought it. Although it is natural, there is no problem in mounting at all. From now on I think I will purchase this one. * Since there is still exchange only yet, the satisfaction level is four stars.
This review is about item#9912971.