Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter TA-1449

4.57 (428)
Item.#
05821943
Mfr.#
TA-1449
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Our Reference Number (MonotaRO)
36796365 [-]
Third-Party Reference Number (MICRO)
A-1304
Third-Party Reference Number (TOYO)
TO-1886
Part No.
17801-68030
Manufactutrer
Toyota
Compatible Vehicle model (Toyota)
2700 (LPG) TOYOTA DELIVERY VAN KK-BU 280 K (3 RZ-FPE) 0.01- 3700 (DIESEL) TOYOTA DELIVERY VAN (4 B) 280 K KK-BU 99.08- TOYOTA COASTER (DIESEL) 4100 (15 B-F) LIGHT BASS KC-BB55 96.01-97.05 TOYOTA COASTER (DIESEL) 4100 (15 B-F) LIGHT BASS KC-BB58 97.05-99.07 TOYOTA COASTER (DIESEL) 4100 LIGHT BASS KK-BB58 (B-FTE 15) 99.07- TOYOTA COASTER (DIESEL) 4200 VAN KC-HZB 56 (1 HZ) V 95.05-99.07 TOYOTA COASTER (DIESEL) 4200 VAN KC-HZB 56 V (1 HZ) 99.07- TOYOTA COASTER (DIESEL) 4200 VAN KK-HZB 46 V (1 HZ) 99.07- TOYOTA COASTER (DIESEL) 4200 VAN U-HZB 36 90.01-93.01 V (1 HZ) TOYOTA COASTER (DIESEL) 4200 VAN U-HZB 56 (1 HZ) V 93.01-95.05 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS KC-HDB50 (1 HD-FT) 95.05-99.07 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS KC-HDB51 (1 HD-FT) 95.05-99.07 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS KC-HZB40 (1 HZ) 95.05-99.07 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS KC-HZB41 (1 HZ) 95.05-99.07 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS KC-HZB50 (1 HZ) 95.05-99.07 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS KC-HZB40 (1 HZ) 95.05-99.07 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS KC-HZB41 (1 HZ) 99.07- TOYOTA COASTER (DIESEL) 4200 LIGHT BUS KK-HZB50 (1 HZ) 99.07- TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS U-HDB20 (1 HD-T) 90.01-93.01 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS U-HDB20 (1 HD-T) 90.01-93.01 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS U-HDB31 (1HD-T) 90.01-93.01 TOYOTA COASTER (DIESEL) 4200 LIGHT BUS U-HDB50 (1HD-T) 93.01-95.05 TOYOTA COASTER (DIESEL) 4200 LIGHT BUS U-HDB51 (1HD-T) 93.01-95.05 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS U-HZB30 (1HZ) 90.01-93.01 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS U-HZB31 (1HZ) 90.01-93.01 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS U-HZB40 (1HZ) 93.01-95.05 TOYOTA COASTER (DIESEL) 4,200 LIGHT BUS U-HZB41 (1HZ) 93.01-95.05 TOYOTA COASTER (DIESEL) 4200 LIGHT BUS U-HZB50 (1HZ) 93.01-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRUCK 5-SPEED 5,6 U-BU96 (14 B-T) 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 NISSAN PICKUP TRUCK'S 89.1-95.05 U-BU88 (14 B-T) TOYOTA DYNA TOYOACE (DIESEL) 3700 NISSAN PICKUP TRUCK'S 89.1-95.05 U-BU91 (14 B-T) TOYOTA DYNA TOYOACE (DIESEL) 3700 NISSAN PICKUP TRUCK'S 89.1-95.05 U-BU94 (14 B-T) TOYOTA DYNA TOYOACE (DIESEL) 4000 DUMP IS (1-W) U-WU75D 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 4000 DUMP IS (1-W) U-WU75D 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 4,000 TRUCKS (1-W) U-WU90 89.1-95.05'S TOYOTA DYNA TOYOACE (DIESEL) 4,000 TRUCKS (1-W) U-WU93 91.09-95.05'S TOYOTA DYNA TOYOACE (DIESEL) 4,000 TRUCKS (1-W) U-WU95 89.1-95.05'S TOYOTA DYNA TOYOACE (DIESEL) 4100 DUMP (15 B-F) KC-BU102D 95.05-99.05'S TOYOTA DYNA TOYOACE (DIESEL) 4100 DUMP (15 B-F) KC-BU112A 96.1-99.05'S TOYOTA DYNA TOYOACE (DIESEL) 4100 DUMP (15 B-F) KC-BU112D 95.05-99.05'S TOYOTA DYNA TOYOACE (DIESEL) (15 B-F) 4100 DUMP KC-BU142 95.05- TOYOTA DYNA TOYOACE (DIESEL) 4100 DUMP (15 B-F) KC-BU162A 95.05-99.05'S TOYOTA DYNA TOYOACE (DIESEL) 4100 DUMP (15 B-F) KC-BU162D 95.05-99.05'S TOYOTA DYNA TOYOACE (DIESEL) (15 B-F) 4100 TRUCK KC-BU102 95.05- TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 95.05-99.05 KC-BU102H (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 96.1-99.05 KC-BU107 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 95.05-99.05 KC-BU112 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 96.1-99.05 KC-BU132 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 96.1-99.05 KC-BU137 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) (15 B-F) 4100 TRUCK KC-BU142 95.05- TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 96.1-99.05 KC-BU147 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) (15 B-F) 4100 TRUCK KC-BU162 95.05- TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 95.05-99.05 KC-BU172 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 95.05-99.05 KC-BU202 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) (15 B-F) 4100 TRUCK KC-BU212 95.05- TOYOTA DYNA TOYOACE (DIESEL) 4100 TRUCK'S 95.05-99.05 KC-BU222 (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) 4100 VAN KC-BU 112 95.05-97.08 V (15 B-F) TOYOTA DYNA TOYOACE (DIESEL) 95.1 5300 DUMP KC-XZU130A (J05C)- TOYOTA DYNA TOYOACE (DIESEL) 97.08 5,300 TRUCKS KC-XZU140 (J05C)- TOYOTA DYNA AND TOYOACE 2700 DUMP GB-RZU100A (3 RZ-FE) 97.08-99.05 TOYOTA DYNA AND TOYOACE 2700 DUMP GE-RZU100A (3 RZ-FE) 99.05- TOYOTA DYNA AND TOYOACE TRUCKS 2700 GB-RZU100 (3 RZ-FE) 95.05-99.05 TOYOTA DYNA AND TOYOACE TRUCKS 2700 GB-RZU140 (3 RZ-FE) 97.08-99.05 TOYOTA DYNA AND TOYOACE TRUCKS 2700 GE-RZU100 (3 RZ-FE) 99.05- TOYOTA DYNA AND TOYOACE TRUCKS 2700 GE-RZU140 (3 RZ-FE) 99.05-
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Third-Party Reference Number (Roadpartner)
1P11-13-Z40
Third-Party Reference Number (NITTO)
4TD-1013
Third-Party Reference Number (TACTI)
V9112-2011
Compatible Model
Land cruiser
Main Conforming Genuine Product Number
17801-68030 17801-68020 17801-66030
Compatible Vehicle model (Hino)
HINO LIESSE II 4100 LIGHT BUS KC-BB55M 97.05-99.07 HINO LIESSE II 4100 LIGHT BUS KC-BB58M 97.05-99.07 HINO LIESSE II 4100 LIGHT BUS TURBO KK-BB58M 99.07- HINO LIESSE II 4200 LIGHTBUS KC-HDB50M 96.06-99.07- HINO LIESSE II 4,200 LIGHT BUS KC-HDB51M 97.05-99.07 H
Customer Reviews
5 star 322
4 star 53
3 star 36
2 star 10
1 star 7
Review Rating: 4.57
428 Customer Reviews
The reviews are automatic translation.
Periodic exchange
5
From Japan
On 2018-01-11 17:15:37
I am allowed to use it several times, but there is no particular problem and I can use it normally.
This review is about item#9915595.
Element replacement filter
5
From Japan
On 2018-01-08 13:17:00
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
Element replacement filter
5
From Japan
On 2018-01-07 23:44:01
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
It is used at the time of vehicle inspection and maintenance
5
From Japan
On 2018-01-04 17:34:50
Air filter also has various brands, and it is safe to use brand products better than to use anonymous products that are too cheap to rubber deteriorate deeply.
This review is about item#34656641.
Vehicle Consumables
5
From Japan
On 2018-01-04 14:37:07
Again the manufacturer. I used the monotaro brand before but the firm feeling of rubber packing is quite good.
This review is about item#9915595.
Exchange air filter
5
From Japan
On 2017-12-20 15:12:18
At the time of vehicle inspection, since it exceeds exhaust gas standards, the vehicle inspection passed immediately as I replaced it with a new one.
This review is about item#5235151.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:16:58
I purchased it for the maintenance of an amateur car. There is no problem in particular.
This review is about item#9912402.
Filter exchange
5
From Japan
On 2017-12-07 22:52:48
Because it is cheaper than genuine, I think that if you do exchange once a year and intake system maintenance, it will be COSPA high.
This review is about item#35344486.
For replacement.
5
From Japan
On 2017-11-26 19:51:56
Second purchase. I need it enough. It's cheap. Compared with genuine grade, there is no such color.
This review is about item#46838836.
Replacement work at inspection
5
From Japan
On 2017-11-19 16:53:19
It is in no way inferior to genuine products. We take care of the MonotaRO brand. It is also a repeat next time.
This review is about item#46838793.