Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter TA-1454

4.57 (428)
Item.#
05821952
Mfr.#
TA-1454
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufactutrer
Toyota
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (NITTO)
4TD-1012
Third-Party Reference Number (TACTI)
V9112-2004
Compatible Model
Dyna toyoace
Compatible Vehicle model (Toyota)
2800 (DIESEL) TOYOTA DELIVERY VAN (3 L) KC-LH81VH 95.05-99.05 2800 (DIESEL) TOYOTA DELIVERY VAN (3 L) KC-LH81VH 95.05-99.05 2800 (DIESEL) TOYOTA DELIVERY VAN KK-LY270 (3 L) 1.08- 3000 (DIESEL) TOYOTA DELIVERY VAN (5 L) 82 K KG-LH 99.05- 3000 (DIESEL) TOYOTA DELIVERY VAN KG-LY152 (5 L) 99.05- 2800 (DIESEL) TOYOTA DELIVERY VAN KK-LY270 (3 L) 1.08- 3400 (DIESEL) TOYOTA DELIVERY VAN 95.05 (3B) KC-BU68VH- TOYOTA COASTER (DIESEL) 3400 VAN KC-BB 46 95.05-99.07 V (3B) TOYOTA COASTER (DIESEL) 3400 VAN KC-BB 46 95.05-99.07 V (3B) TOYOTA COASTER (DIESEL) 3400 VAN U-BB 46 93.01-95.05 V (3B) TOYOTA COASTER (DIESEL) 3400 LIGHTBUS KC-BB40 (3B) 95.05-99.07 TOYOTA COASTER (DIESEL) 3400 LIGHTBUS U-BB21 (3B) 90.01-93.01 TOYOTA COASTER (DIESEL) 3400 LIGHTBUS U-BB31 (3B) 90.01-93.01 TOYOTA COASTER (DIESEL) 3400 LIGHTBUS U-BB40 (3B) 93.01-95.05 TOYOTA COASTER (DIESEL) 3700 (14 B) LIGHT BASS U-BB23 88.08-93.01 TOYOTA COASTER (DIESEL) 3700 (14 B) LIGHT BASS U-BB24 88.08-93.01 TOYOTA COASTER 2400 LIGHTBUS T-RB20 (22 R) 90.01-93.01 TOYOTA DYNA TOYOACE (LPG) 2700 TRUCK GE-LY230 (3 RZ-FPE) 1.07- TOYOTA DYNA TOYOACE (LPG) 2700 TRUCK KK-LY280 (3 RZ-FPE) 1.07- TOYOTA DYNA TOYOACE (DIESEL) 2400 TRACK'S 88.08-95.05 U-LY50 (2 L) TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY101 (3 L) 96.1-99.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY111 (3 L) 96.1-99.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY121 (3 L) 96.1-99.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY131 (3 L) 96.1-99.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY151 (3 L) 96.1-99.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY161 (3 L) 96.1-99.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY201 (3 L) 95.05-96.1 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S KC-LY211 (3 L) 95.05-99.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S U-LY51 (3 L) 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 2,800 TRUCK'S U-LY61 (3 L) 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY102 99.05- TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY112 99.05- TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY122 99.05- TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY132 99.05- TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY152 99.05- TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY162 99.05- TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY202 99.05- TOYOTA DYNA TOYOACE (DIESEL) (5 L) 3000 TRACKS KG-LY212 99.05- TOYOTA DYNA TOYOACE (DIESEL) 1.07 (5 L) 3000 TRACKS KG-LY220- TOYOTA DYNA TOYOACE (DIESEL) 1.07 (5 L) 3000 TRACKS KG-LY230- TOYOTA DYNA TOYOACE (DIESEL) 1.07 (5 L) 3000 TRACKS KG-LY270- TOYOTA DYNA TOYOACE (DIESEL) 1.07 (5 L) 3000 TRACKS KG-LY280- TOYOTA DYNA TOYOACE (DIESEL) 1.07 (5 L) 3000 TRACKS KK-LY230- TOYOTA DYNA TOYOACE (DIESEL) 1.07 (5 L) 3000 TRACKS KK-LY280- TOYOTA DYNA TOYOACE (DIESEL) 3000 TRACKS KK-LY 290 (5 L) V 1.07- TOYOTA DYNA TOYOACE (DIESEL) 3000 TRACKS N-BU61 (11B) 88.08-95.05'S TOYOTA DYNA TOYOACE (DIESEL) 3000 TRACKS U-BU60 (B) 90.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3000 TRACKS U-BU83 (B) 90.08-93.09 TOYOTA DYNA TOYOACE (DIESEL) 3000 TRACKS U-BU84 (11B) 88.08-95.05'S TOYOTA DYNA TOYOACE (DIESEL) 3000 VAN KK-LY 240 V (5 L) 1.07- TOYOTA DYNA TOYOACE (DIESEL) (3 B) 3400 DUMP KC-BU100 95.05- TOYOTA DYNA TOYOACE (DIESEL) 3400 DUMP IT (3B) KC-BU105 97.08-99.05 TOYOTA DYNA TOYOACE (DIESEL) 3400 DUMP IT (3B) KC-BU140 95.05-99.05 TOYOTA DYNA TOYOACE (DIESEL) 3400 DUMP IT (3B) KC-BU145 97.08-99.05 TOYOTA DYNA TOYOACE (DIESEL) 3400 DUMP IT (3B) U-BU68DH 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 DUMP'S (14B) U-BU66D 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 DUMP'S (14B) U-BU67D 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 DUMP'S (14B) U-BU72D 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 DUMP'S (14B) U-BU72DH 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU66 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU66H 93.09-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU67 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU72 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU73 91.09-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU74 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU78 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU87 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU88 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU91 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU94 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRACK'S (14B) U-BU96 88.08-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRUCK 4 SPEED AUTOMATIC U-BU96 (14 B-T) 89.1-95.05 TOYOTA DYNA TOYOACE (DIESEL) 3700 TRUCK 5-SPEED COLUMN FT U-BU96 (14 B-T) 89.1-95.05 TOYOTA DYNA AND TOYOACE 2000 DUMP T-YU61D (Y 3) 90.08-93.09 TOYOTA DYNA AND TOYOACE TRUCK 2000 T-YU60 (Y 3) 90.08-93.09 TOYOTA DYNA AND TOYOACE TRUCK 2000 Z-YU60 (Y 3) 93.09-95.05
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Our Reference Number (MonotaRO)
40925455[-]
Third-Party Reference Number (MICRO)
A-1369
Third-Party Reference Number (TOYO)
TO-1885
Part No.
17801-56020
Main Conforming Genuine Product Number
1780B-56020 17801-56050 17801-56020
Compatible Vehicle model (Hino)
HINO LIESSE II 3400 LIGHT BASS KC-BB40M 97.05-99.07 HINO RANGER 2 / RANGER 33000 U-HV98 90.05-95.05 HINO RANGER 2 / RANGER 33,400 KC-BU100 95.05-99.05 HINO RANGER 2 / RANGER 33700 U-HV115 88.08-95.05 HINO RANGER 2 / RANGER 33700 U-HV116 88.08-95.05 HINO RA
Customer Reviews
5 star 322
4 star 53
3 star 36
2 star 10
1 star 7
Review Rating: 4.57
428 Customer Reviews
The reviews are automatic translation.
Periodic exchange
5
From Japan
On 2018-01-11 17:15:37
I am allowed to use it several times, but there is no particular problem and I can use it normally.
This review is about item#9915595.
Element replacement filter
5
From Japan
On 2018-01-08 13:17:00
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
Element replacement filter
5
From Japan
On 2018-01-07 23:44:01
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
It is used at the time of vehicle inspection and maintenance
5
From Japan
On 2018-01-04 17:34:50
Air filter also has various brands, and it is safe to use brand products better than to use anonymous products that are too cheap to rubber deteriorate deeply.
This review is about item#34656641.
Vehicle Consumables
5
From Japan
On 2018-01-04 14:37:07
Again the manufacturer. I used the monotaro brand before but the firm feeling of rubber packing is quite good.
This review is about item#9915595.
Exchange air filter
5
From Japan
On 2017-12-20 15:12:18
At the time of vehicle inspection, since it exceeds exhaust gas standards, the vehicle inspection passed immediately as I replaced it with a new one.
This review is about item#5235151.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:16:58
I purchased it for the maintenance of an amateur car. There is no problem in particular.
This review is about item#9912402.
Filter exchange
5
From Japan
On 2017-12-07 22:52:48
Because it is cheaper than genuine, I think that if you do exchange once a year and intake system maintenance, it will be COSPA high.
This review is about item#35344486.
For replacement.
5
From Japan
On 2017-11-26 19:51:56
Second purchase. I need it enough. It's cheap. Compared with genuine grade, there is no such color.
This review is about item#46838836.
Replacement work at inspection
5
From Japan
On 2017-11-19 16:53:19
It is in no way inferior to genuine products. We take care of the MonotaRO brand. It is also a repeat next time.
This review is about item#46838793.