Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Malt Roller Refill Tube

Malt Roller Refill Tube 161510 0003

4.00 (1)
Item.#
05822232
Mfr.#
161510 0003
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Urethane foam
Model
3M
Size (inch)
3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use of the painted surface for priming
4
From Japan
On 2015-05-20 15:08:36
Although it becomes a disposable roller, when a little force is applied, the sponge around the setscrew (nut) tears off and adheres to the painted surface. It is hard to take them later.
This review is about item#05822232.