Buy more than* S$200* and get FREE SHIPPING

  • Malt Roller Refill Tube

Malt Roller Refill Tube 161510 0004

4.00 (1)
Item.#
05822241
Mfr.#
161510 0004
Package Qty.
1PC
Ship pack of
1
8.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Urethane foam
Model
4M
Size (inch)
4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for the base coat of paint surface
4
From Japan
On 2015-05-20 15:08:36
Will be disposable roller, but ends up a little attached to the sponge is torn-off painted surfaces of the set screw (nut) around the force is applied. To take them later is very.
This review is about item#05822232.