Buy more than* S$200* and get FREE SHIPPING

  • Rollers Handle Regular Type

Rollers Handle Regular Type 163101 0007

4.00 (4)
Item.#
05822354
Mfr.#
163101 0007
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (inch)
7
Model
7H
Compatible
7 inches
Overall Length (mm)
340
TRUSCO Part Number
214-9664
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Painting of tin roof
5
From Japan
On 2017-03-20 15:27:02
The roller cover is difficult to detach, and working is very easy.
This review is about item#5822354.
Roller coating
5
From Japan
On 2015-06-12 20:06:56
It is very easy to use.
This review is about item#05822372.
Adhesive gluing work.
1
From Japan
On 2011-04-11 17:07:21
Although the product size is 4 inches, the product shown is 9 inches? I ordered it by mistake. If you are not compatible with the photograph, please put the drawing of the roller and specify the dimensions. I do not know which size is 4 ", I wonder why I chose a photo.
This review is about item#05838077.
Paint painting
5
From Japan
On 2007-12-20 13:06:30
Good
This review is about item#05822354.