Buy more than* S$200* and get FREE SHIPPING

  • Middle Type, Small Type Combination Roller Handles

Middle Type, Small Type Combination Roller Handles 163112 0000

4.00 (8)
Item.#
05822397
Mfr.#
163112 0000
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Specification
Square grip Short handle
Size (inch)
4 5 6 7 common use
Overall Length (mm)
300
Purpose
For middle roller and small roller
Size
Short pattern
Compatible
Middle roller, small roller
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-05-21 06:13:52
Because it is a specialized manufacturer, it is natural, but it can be used without problems. It is long and easy to use
This review is about item#05812466.
Painting work
1
From Japan
On 2017-01-26 20:22:06
I bought it with the NEO roller but I could not use it. Although it is written that NEO roller description uses middle type and small type, we should use NEO middle type · small type instead of here. I did not understand it although I explored it variously before purchasing because I was short of explanation. I also purchased unnecessary things from the manufacturer's website even hard to understand. It is hard to understand that you can buy it immediately with the NEO roller and it will be incorrect. Please be careful if you are bought
This review is about item#5822397.
Floor painting
1
From Japan
On 2016-12-19 10:32:35
Because it is used on Saturday, I ordered it three days ago but I did not use it because it did not arrive.
This review is about item#5812466.
Painting work
5
From Japan
On 2016-07-13 11:49:50
It is useful for painting work in narrow places.
This review is about item#05822381.
work
5
From Japan
On 2016-04-21 01:17:22
I also want it.
This review is about item#05812466.
Painting of the roof
5
From Japan
On 2013-04-30 08:18:32
Although it is an amateur, it was easy to use.
This review is about item#05812466.
Mainly reworking of outer wall
5
From Japan
On 2013-03-18 09:24:20
I am patronizing my wrist without fatigue
This review is about item#05822397.
Repair of paint of exterior of crane
5
From Japan
On 2010-01-26 09:57:31
Conveniently the roller is installed regardless of the width. You can paint at high places without paint. Cheap price.
This review is about item#05812466.