Buy more than* S$200* and get FREE SHIPPING

  • Roller Extension Handle

Roller Extension Handle 163601 0045

4.00 (3)
Item.#
05822433
Mfr.#
163601 0045
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
120
Length (mm)
450
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It has been used in for paint at home.
4
From Japan
On 2017-01-03 09:05:47
I purchased in 2014, also has been used without any problem now, been able to adjust the position of the location where you want to paint as long as a telescopic, but is easy to further use, thank you.
This review is about item#5822433.
Rooftop waterproof coating work
5
From Japan
On 2014-03-04 19:41:47
It is easy to use as usual.
This review is about item#05822442.
To the painting work of the ceiling
3
From Japan
On 2012-10-17 19:45:48
I think that I think that it is still better if there are ingenuity to not slide because I think that the place to hold is roughly decided
This review is about item#05822451.