Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Extension Pole

Aluminum Extension Pole 163604 0300

3.33 (3)
Item.#
05822512
Mfr.#
163604 0300
Package Qty.
1PC
Ship pack of
1
84.76 SGD
ADD TO CART
Shipped after 2017-08-24
Now we ship to...
...see all
Item Feature
Length (mm)
3000 to 1000 Chijimi-cho extension
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
To prevent clogging of the shoot
4
From Japan
On 2017-01-18 17:33:51
The strength is also easy to use well. Although it is saved if it is slightly lighter ...
This review is about item#5822521.
Painting of factory roof
5
From Japan
On 2016-11-17 15:11:34
Bought at home center etc. (In Stock) It was worth considerably! It is! Moreover, it is 3 m long
This review is about item#5822521.
Painting work on high ceilings and walls
1
From Japan
On 2014-11-04 19:19:48
The weight of the main body is heavy and it is not practical
This review is about item#05822521.