Buy more than* S$200* and get FREE SHIPPING

  • Nuts for Rolling Bearings
  • Nuts for Rolling Bearings
  • Nuts for Rolling Bearings

Nuts for Rolling Bearings AN00

4.22 (9)
Item.#
05823237
Mfr.#
AN00
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D3 (mm)
18
Dimension T (mm)
2
Pitch
0.75
Nominal Diameter D1
M10
Dimensions D6 (mm)
10.5
Dimensions D4 (mm)
13
Dimensions g (mm)
14
Dimension S (mm)
3
Material
SS400
Thickness Bn (mm)
4
Compatible Washer
AW00
Purpose
For general axis (AN00-AN100) For adapter (AN04-AN100.Apply H31, 2,32,23 series For withdrawal sleeve (AN09 to AN40) ., For general axis (AN00-AN100) For adapter (AN04-AN100.Apply H31, 2,32,23 series For withdrawal sleeve (AN09 to AN40) .
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Trekker repair
4
From Japan
On 2017-02-13 22:58:16
I did not know the name of the product, but I was surprised to find it smoothly. The price was also cheap and it was saved.
This review is about item#5823291.
To fix the rotating shaft of the engine mixer
5
From Japan
On 2016-12-27 19:31:38
We used multiple screws for repairing the screws because the male screws on the rotating shaft were damaged during the overhaul and the screw threads were able to be restored. There was a long use.
This review is about item#5823334.
Used when replacing bearing bearings
3
From Japan
On 2016-08-12 05:36:58
It was able to be used without problems. Although it is not a frequent replacement, the price is also cheap, I am satisfied.
This review is about item#05823282.
Agriculture
5
From Japan
On 2016-02-22 23:14:47
It is very good workmanship.
This review is about item#05823316.
For checking the thread of the production shaft
5
From Japan
On 2014-08-22 08:56:04
It seems that it can be used as a new nut, gauge
This review is about item#05823264.
Tightening up thrust bearing of camshaft of automatic cam lathe
5
From Japan
On 2014-04-21 11:00:34
It is a commonly used bearing nut. Even if it is used, I do not seek it, but I think that the finish is beautiful and good. Performance against price is sufficient.
This review is about item#05823273.
Mechanical parts
3
From Japan
On 2014-03-03 19:48:35
It was able to be used normally. I am satisfied.
This review is about item#05823237.
As a part of prototype
4
From Japan
On 2012-09-07 15:22:54
As I was looking for parts of prototype, I was in Monotaro who I always use. When in small quantity the price is reasonable and it is saved. It would be good if the amount to be free shipping would be a little lower if possible.
This review is about item#05823291.
Sprocket fixing
4
From Japan
On 2012-05-31 12:18:29
MONOTARO brand was made in Korea, finish of details was not good, but this was made in Japan and the finish of the screw part was also necessary enough.
This review is about item#05823307.