Buy more than* S$200* and get FREE SHIPPING

  • Nuts for Rolling Bearings
  • Nuts for Rolling Bearings
  • Nuts for Rolling Bearings

Nuts for Rolling Bearings AN06

4.25 (8)
Item.#
05823291
Mfr.#
AN06
Package Qty.
1PC
Ship pack of
1
3.71 SGD
ADD TO CART
Shipped after 2017-02-02
Now we ship to...
...see all
Item Feature
Dimension T (mm)
2
Pitch
1.5
Nominal Diameter D1
M30
Dimensions D6 (mm)
30.8
Dimensions D4 (mm)
38
Dimensions g (mm)
41
Dimension S (mm)
5
Material
SS400
Thickness Bn (mm)
7
Compatible Washer
AW06
Dimensions D3 (mm)
45
Purpose
For general axis (AN00-AN100) For adapter (AN04-AN100.Apply H31, 2,32,23 series For withdrawal sleeve (AN09 to AN40) .
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
To the engine mixer rotation shaft fixing
5
From Japan
On 2016-12-27 19:31:38
Using multiple sheets for the repair of the screw in order to hurt the man screw axis of rotation during the overhaul, the thread was able to restore. There has been used to 涯.
This review is about item#5823334.
Used when replacing the bearings Bearings
3
From Japan
On 2016-08-12 05:36:58
It could be used without problems. It does not intended to be frequently replaced, but the price is also cheap, I am satisfied.
This review is about item#05823282.
Agriculture
5
From Japan
On 2016-02-22 23:14:47
Very good finish.
This review is about item#05823316.
Screw check of the production shaft
5
From Japan
On 2014-08-22 08:56:04
New nuts, you could use as a gauge
This review is about item#05823264.
Tightening-up of the thrust bearing of the camshaft of the cam-type automatic lathes
5
From Japan
On 2014-04-21 11:00:34
This bearing nut commonly used. There is no where seek be from applications, but I think that finish may also be a clean. Performance for the price is enough.
This review is about item#05823273.
Machinery parts
3
From Japan
On 2014-03-03 19:48:35
It was possible to use it usually. We are satisfied.
This review is about item#05823237.
As part of a prototype
4
From Japan
On 2012-09-07 15:22:54
If you are looking for as part of the prototype, there was to Monotarou who are using always. Small amount of the price when the also saved at an affordable. I the amount of money to become a free shipping may a little more down if you can, but ....
This review is about item#05823291.
Sprocket fixed
4
From Japan
On 2012-05-31 12:18:29
MONOTARO brand is made of South Korea, but the finish of the detail was not good enough This is the finish of the threaded portion was also necessary and sufficient made in Japan.
This review is about item#05823307.