Buy more than* S$200* and get FREE SHIPPING

  • Bearing Washer
  • Bearing Washer
  • Bearing Washer

Bearing Washer AW03

4.14 (7)
Item.#
05823483
Mfr.#
AW03
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general axis (AN00-AN40) . For adapter (AN00 to AN40) .
Inner Diameter D1(dia. Mm)
17
Dimension D5 (mm)
32
Dimensions k (mm)
15.5
Dimensions s (mm)
4
Dimensions E (mm)
4
Dimension t (mm)
1
Number of Gears
13
Material
SPCC
Dimension D4 (mm)
24
Dimension V(mm)
2.5
Compatible Nut
AN03
Dimension r (mm)
1
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:04
I occasionally use it, but it was as planned as usual.
This review is about item#05823456.
During machine repair
5
From Japan
On 2017-06-10 16:35:54
Shipments are also very satisfied quickly with solid products.
This review is about item#5823517.
Used when replacing machine parts
2
From Japan
On 2016-11-12 07:07:50
It is purchase with repeat. The price is also cheap, the quality itself is not problematic, though. However, among the items I bought this time, there was one screw bent so badly that I had a hard time installing it. It is a bit disappointing. So, although it is originally four stars, this time it is two stars.
This review is about item#05823501.
Used when replacing bearing bearings
3
From Japan
On 2016-08-12 05:34:33
Especially it was able to be used without problems. Compared to what was used from the beginning, I felt that the claws were hard, but there is no problem at all.
This review is about item#05823501.
Agriculture
5
From Japan
On 2016-02-22 23:16:20
Very good, finished.
This review is about item#05823535.
Used as tapered metal for tapered roller bearings
4
From Japan
On 2015-10-16 14:55:51
Since the bearings of the board (daughter) which carries the motorcycle move is rattled when the ground is rattled, it is impossible for usual things to happen, so we built and modified tapered roller bearing bearings. At that time, I was looking for a circular one that pressed the moving part of the bearing against the plate, but I found this product and tried it. The tapered roller bearing bearings were at hand, and the size was perfect as we chose the item while measuring its diameter. If you tighten with bolts, the peripheral fold spreading in the Z axis direction will collapse, but it will be strong enough to hit the board and it will be enough slip prevention. I wonder if the inside protuberance of the circle did not enter me? I cut it with a ruther and used it.
This review is about item#05823465.
Repair of concrete mixer bearings
5
From Japan
On 2015-02-09 19:10:41
I was looking for them. It was nice to have parts. It is Monotaro-sama! It is!
This review is about item#05823544.