Buy more than* S$200* and get FREE SHIPPING

  • Bearing Washer
  • Bearing Washer
  • Bearing Washer

Bearing Washer AW07

3.80 (5)
Item.#
05823526
Mfr.#
AW07
Package Qty.
1PC
Ship pack of
1
0.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general axis (AN00-AN40) . For adapter (AN00 to AN40) .
Inner Diameter D1(dia. Mm)
35
Dimension D5 (mm)
57
Dimensions k (mm)
32.5
Dimensions s (mm)
5
Dimensions E (mm)
6
Dimension t (mm)
1.2
Number of Gears
15
Material
SPCC
Dimension D4 (mm)
44
Dimension V(mm)
2.5
Compatible Nut
AN07
Dimension r (mm)
1
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Use when replacing machine parts
2
From Japan
On 2016-11-12 07:07:50
It is purchased at repeat. Price is also cheap, but quality itself is no problem .... However, among those that have purchased this time, there are things that only one was bent badly screw, had a hard time at the time of installation. It is a little disappointing. So, it stars 4 tuna would otherwise, but this time is the fact that the two stars.
This review is about item#05823501.
Used when replacing the bearings Bearings
3
From Japan
On 2016-08-12 05:34:33
In particular, it could be used without problems. Compared with those that have been used from the beginning, but I felt like the hard claws, there is no problem.
This review is about item#05823501.
Agriculture
5
From Japan
On 2016-02-22 23:16:20
Very good, finish.
This review is about item#05823535.
Use as against gold of the tapered roller bearing bearing
4
From Japan
On 2015-10-16 14:55:51
Since those bearing plate (Dolly) that move put the bike of the general ground that it is rattling would soon he Yi, built-in the tapered roller bearing bearing, was remodeled. At that time, where only the movable part of the bearing was looking for and want a circular that is pressed against the plate, I used to find this product. Tapered roller bearing bearing In the hand, the size was perfect so chose mono while measuring its diameter. Folds around that has spread tightened by a bolt in the Z-axis direction will collapse, but it is enough slip strong hits to the minute plate. I wonder if round the inside of the ledge did not fall for me? I used to cut with Ryuta.
This review is about item#05823465.
Repair of concrete mixer bearing
5
From Japan
On 2015-02-09 19:10:41
I had been looking for. I'm glad there is a part. It is Monotaro various! !
This review is about item#05823544.