Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Finger Protective Tape
  • Finger Protective Tape
  • Finger Protective Tape

Finger Protective Tape FP-23G

3.64 (42)
Item.#
05823727
Mfr.#
FP-23G
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Anti-slip for sport (golf, etc.).
Color
Green
Description 2
leave a delicate sensation at fingertip.
Length (m)
30
Width (mm)
20
Specification
Protect the fingertips from scratches and burns by metal processing and buff work, etc. Special tape thin and strong
Customer Reviews
5 star 16
4 star 11
3 star 5
2 star 4
1 star 6
Review Rating: 3.64
42 Customer Reviews
The reviews are automatic translation.
Hobby woodworking
4
From Japan
On 2018-06-12 19:30:51
I want a thing with a slightly stronger tackiness There are only two types of widths
This review is about item#5823727.
Normal work
3
From Japan
On 2018-05-17 13:05:42
I think that it is still better if there is stretchability and anti-slip effect a little more
This review is about item#5823727.
During climbing
5
From Japan
On 2018-04-12 15:40:59
It is used as a taping for fingers when enjoying climbing. Unlike ordinary taping, there is a feeling that is noticeable, so the winding fingertips will not become slippery. It does not stick to the skin, so it is satisfactory to use it without worrying even with a scratched fingertip.
This review is about item#5823727.
Fingertip work (woodworking)
4
From Japan
On 2018-02-11 16:46:31
It would be nice if we could reuse it, but once it was used it was bad for the second time because of poor adhesion.
This review is about item#5823727.
Fingertip protection during work
4
From Japan
On 2018-02-05 17:57:12
Currently I use heavy vinyl tape for fingertip protection, but I thought that this is easier to work with thinner. Although it does not hurt when hooking a pointed part with a finger in the assembling work, since it is repetitive work, it has difficulty in durability compared with vinyl tape and the price is higher than vinyl tape, so the price drops I expect that. It is very good for a short time work to overwork your fingertips.
This review is about item#5823727.
When exchanging oil, tire, bulb etc.
5
From Japan
On 2017-12-28 13:06:24
It was dangerous to handle defects! Although it was light adhesion, I thought that the paste was dry as it got paralyzed and unraveled. But politely, winding it a few times makes it firmly wrapped and comes in like a lie. I am doing a glove from the top depending on the application, but it seems that removing the spring etc. at the time of exchanging the H4 ball is good.
This review is about item#5823727.
Finger tip protection during putty treatment.
5
From Japan
On 2017-12-17 07:52:09
I do a putty putty treatment, but holding it fairly easily (supporter feeling) by tightening it moderately. I am useful because it can prevent injuries.
This review is about item#05823727.
Used when disassembling or assembling a machine
4
From Japan
On 2017-11-19 19:38:31
Working with thin nitrile gloves may cut hands from above gloves, but it will prevent it. I think that the degree of winding is not so thick and a good feeling can be obtained. The improvement point is that if you do not wrap it back after use it will not know the last use end position.
This review is about item#5823727.
Peel off plate surface film
5
From Japan
On 2017-07-14 09:07:38
When you hurt your fingers, blood will be wrapped around your fingers so that it will not stick to the plate surface. If it is a bandage, it gets sticky to the plate so I made it as a protective tape
This review is about item#5823727.
Finger protection, slip on winding on grip side
4
From Japan
On 2017-07-06 22:06:53
Certainly the edge will not be found. When that happens, you can use the rest if you cut it with a cutter and discard a few layers and make the edge yourself. Try it.