Buy more than* S$200* and get FREE SHIPPING

  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB

General Dewatering Pump LB LB-250

5.00 (2)
Item.#
05827193
Mfr.#
LB-250
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
50
Dimensions W1(mm)
50
Dimensions D (mm)
187
Weight (kg)
9.5
Dimensions B (mm)
286
Liquid Temperature Range (degree c)
0 to 40
Discharge Volume (m3/min)
0.1
Materials (cable)
VCT(3x1.25)
Starting Method
Condenser operation
Cycle(Hz)
60
Output (kW)
0.25
Model
Non-automatic type
TRUSCO Part Number
241-3892
Description
Clear the basic conditions of the water pump. design concept, including the ground portion that has been subjected to flood prevention processing from shaft seal motor protection equipment, cable core, the attention to detail is committed to "ease of use". The more compact design to the A4 paper size . - The low height, it was compact to the A4 paper size. I can be done in a short time easily disassembly and assembly. Without having to remove the impeller with a single box wrench 12mm, pump unit can perform maintenance work.
Accessories
Cab tire cable (2P/3P with a plug), hose coupling, hose band
Foreign Body Passage Diameter (mm)
6
Dimension B1 (mm)
228
Cable Length (m)
5
Discharge Caliber (phi mm)
40
Total Pumping Height (m)
6
Dimensions A (mm)
229
Rated Voltage (V)
Single phase100v
Dimension d (mm)
40
Dimension H (mm)
286
Rotational Speed (min-1[rpm])
3600
Compatible Cable Outside Diameter (phi mm)
10.1
Dimensions A1 (mm)
161
Application
Civil engineering and construction drainage. Drainage of rain, spring water, and pooled water. Drainage of basement and various pit. Double treatment of drainage. Second treatment drainage of plant. General drainage.
Liquid
Rain water, spring water, sediment water, drainage construction
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Watering of trees.
5
From Japan
On 2015-05-23 21:01:54
It is saved because there is no loss of water and the watering ends soon and there is no loss of time.
This review is about item#05827193.
Drainage of flush booth
5
From Japan
On 2010-06-15 11:26:16
The water quickly escaped and the work got much easier.
This review is about item#06338832.