Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,

Utk Series 600 Stainless Steel Ball Valve, Reduced Bore, UTK

by KITZ
4.67 (6)
Item.#
05827561
Mfr.#
UTK
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A (Lost wax precision-casting products)
Caliber Type
Reduced bore
Materials (ball sheets)
PTFE with fiberglass
Material (stem)
SUS316
Bore Diameter (phi mm)
4.5
Maximum Pressure (MPa)
4.12 (room temperature water, oil, gas)
Nominal Diameter (B)
1/4
Dimensions L (mm)
39
Material (handle)
SUS430
Shape
Screwed Type
TRUSCO Part Number
169-2372
Nominal Diameter (A)
8
Material (ball)
SUS316
Dimensions D (mm)
60
Dimension H (mm)
31
Material (packing)
PTFE with fiberglass
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-05-23 14:25:29
The price setting is slightly higher than other internet stores. But general store does not have size, so it is appreciated.
This review is about item#5827586.
Water piping
3
From Japan
On 2016-03-09 16:55:32
It was a good product, but I want the price to do a little better.
This review is about item#05827577.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:09:23
It was saved by short delivery time that supplemented the missing parts
This review is about item#05827595.
Hydrostatic inspection
5
From Japan
On 2013-11-05 14:00:06
It is mounted without any problem, it is very easy to use.
This review is about item#05827577.
Used as valve for piping
5
From Japan
On 2012-07-24 09:51:54
no problem
This review is about item#05827622.
Stop valve of water storage tank
5
From Japan
On 2012-04-15 23:04:47
The product is also a sturdy structure, I think that it is stronger than brass made because it is stainless steel for freezing, I can not say anything unless it's been a year yet, but it will be fine.
This review is about item#05827631.