Buy more than* S$200* and get FREE SHIPPING

  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,

Utk Series 600 Stainless Steel Ball Valve, Reduced Bore, UTK

by KITZ
4.60 (5)
Item.#
05827586
Mfr.#
UTK
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A (Lost wax precision-casting products)
Caliber Type
Reduced bore
Nominal Diameter (A)
15
Material (ball)
SUS304
Dimensions D (mm)
85
Dimension H (mm)
41
Material (packing)
PTFE FIBERGLASS PIECES
Materials (ball sheets)
PTFE FIBERGLASS PIECES
Material (handle)
SUS430
Material (stem)
SUS316
Bore Diameter (phi mm)
9.2
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas)
Nominal Diameter (B)
1/2
Dimensions L (mm)
56.5
Shape
Threaded
TRUSCO Part Number
169-2399
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Water piping
3
From Japan
On 2016-03-09 16:55:32
It was a good product, but I want the price to do a little better.
This review is about item#05827577.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:09:23
It was saved by short delivery time that supplemented the missing parts
This review is about item#05827595.
Hydrostatic inspection
5
From Japan
On 2013-11-05 14:00:06
It is mounted without any problem, it is very easy to use.
This review is about item#05827577.
Used as valve for piping
5
From Japan
On 2012-07-24 09:51:54
no problem
This review is about item#05827622.
Stop valve of water storage tank
5
From Japan
On 2012-04-15 23:04:47
The product is also a sturdy structure, I think that it is stronger than brass made because it is stainless steel for freezing, I can not say anything unless it's been a year yet, but it will be fine.
This review is about item#05827631.