Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,

Utk Series 600 Stainless Steel Ball Valve, Reduced Bore, UTK

by KITZ
4.67 (6)
Item.#
05827604
Mfr.#
UTK
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A (Lost wax precision-casting products)
Caliber Type
Reduced bore
Nominal Diameter (B)
1
Dimensions L (mm)
71
Shape
Screwed Type
TRUSCO Part Number
169-2411
Nominal Diameter (A)
25
Material (ball)
SUS304
Material (handle)
SUS430
Dimensions D (mm)
100
Dimension H (mm)
48
Material (packing)
PTFE with fiberglass
Materials (ball sheets)
PTFE with fiberglass
Material (stem)
SUS304
Bore Diameter (phi mm)
16
Maximum Pressure (MPa)
4.12 (room temperature water, oil, gas)
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-05-23 14:25:29
The price setting is slightly higher than other internet stores. But general store does not have size, so it is appreciated.
This review is about item#5827586.
Water piping
3
From Japan
On 2016-03-09 16:55:32
It was a good product, but I want the price to do a little better.
This review is about item#05827577.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:09:23
It was saved by short delivery time that supplemented the missing parts
This review is about item#05827595.
Hydrostatic inspection
5
From Japan
On 2013-11-05 14:00:06
It is mounted without any problem, it is very easy to use.
This review is about item#05827577.
Used as valve for piping
5
From Japan
On 2012-07-24 09:51:54
no problem
This review is about item#05827622.
Stop valve of water storage tank
5
From Japan
On 2012-04-15 23:04:47
The product is also a sturdy structure, I think that it is stronger than brass made because it is stainless steel for freezing, I can not say anything unless it's been a year yet, but it will be fine.
This review is about item#05827631.