Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,
  • Utk Series 600 Stainless Steel Ball Valve, Reduced Bore,

Utk Series 600 Stainless Steel Ball Valve, Reduced Bore, UTK

by KITZ
4.60 (5)
Item.#
05827631
Mfr.#
UTK
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A (Lost wax precision-casting products)
Caliber Type
Reduced bore
Nominal Diameter (B)
2
Dimensions L (mm)
100
Shape
Screwed Type
TRUSCO Part Number
169-2445
Nominal Diameter (A)
50
Material (ball)
SUS304
Material (handle)
SUS430
Dimensions D (mm)
125
Dimension H (mm)
72
Material (packing)
PTFE with fiberglass
Materials (ball sheets)
PTFE with fiberglass
Material (stem)
SUS304
Bore Diameter (phi mm)
32
Maximum Pressure (MPa)
4.12 (room temperature water, oil, gas)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Water piping
3
From Japan
On 2016-03-09 16:55:32
It was a good product, but where the price that you would like a little more luck.
This review is about item#05827577.
Incorporated into the machine
5
From Japan
On 2015-12-15 13:09:23
It was saved in a short delivery time supplemented with parts shortage
This review is about item#05827595.
Water pressure test
5
From Japan
On 2013-11-05 14:00:06
Attached without any problems, it is very easy to use.
This review is about item#05827577.
Use as a valve of the pipe
5
From Japan
On 2012-07-24 09:51:54
no problem
This review is about item#05827622.
Stop valve of the water storage tank
5
From Japan
On 2012-04-15 23:04:47
Commodity is also firmly structure, than the brass because it is stainless steel to freeze I think that strong, but does not say anything and Less still one year okay Will you.
This review is about item#05827631.