Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series

600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series UTKM

by KITZ
4.75 (4)
Item.#
05827647
Mfr.#
UTKM
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
SUS430
Material (ball)
SUS316
Dimension H (mm)
31
Shape
Screwed Type
Materials (ball sheets)
PTFE with fiberglass
Nominal Diameter (A)
8
Maximum Pressure (MPa)
4.12 (room temperature water, oil, gas)
Material (body)
SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
Material (stem)
SUS316
Nominal Diameter (B)
1/4
Dimensions L (mm)
39
TRUSCO Part Number
169-2453
Caliber Type
Reduced bore
Bore Diameter (phi mm)
4.5
Dimensions D (mm)
60