Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series

600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series UTKM

by KITZ
4.80 (5)
Item.#
05827656
Mfr.#
UTKM
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (handle)
SUS430
Material (ball)
SUS316
Shape
Screwed Type
Materials (ball sheets)
PTFE with fiberglass
Nominal Diameter (A)
10
Maximum Pressure (MPa)
4.12 (room temperature water, oil, gas)
Nominal Diameter (B)
3/8
Material (body)
SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
Material (stem)
SUS316
Dimensions L (mm)
44
TRUSCO Part Number
169-2461
Caliber Type
Reduced bore
Bore Diameter (phi mm)
6.8
Dimensions D (mm)
70
Dimension H (mm)
36
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-12 16:55:45
I think that the reliability to goods is the best. Many users designate this manufacturer
This review is about item#5827665.
Air source valve of food machine
5
From Japan
On 2018-01-17 17:12:05
As expected a maker item. I increased the nut of the handle again. Handle grip is also thick, it is popular with female staff as well.
This review is about item#5827656.
As a bleed valve of piping
5
From Japan
On 2016-02-17 16:59:47
Since it is a maker item, there is no particular problem.
This review is about item#05827647.
High Pressure Cleaning
4
From Japan
On 2015-11-01 15:44:59
I think that durability is a better one.
This review is about item#05827656.
Piping
5
From Japan
On 2014-06-30 21:18:19
no problem
This review is about item#05827683.