Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
  • 600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series

600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series UTKM

by KITZ
4.80 (5)
Item.#
05827683
Mfr.#
UTKM
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (handle)
SUS430
Material (ball)
SUS316
Materials (ball sheets)
PTFE FIBERGLASS PIECES
Nominal Diameter (A)
25
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas)
Nominal Diameter (B)
1
Dimensions L (mm)
71
Material (body)
SCS14A (LOST-WAX PRECISION CASTING PRODUCTS)
Material (stem)
SUS316
TRUSCO Part Number
169-2496
Caliber Type
Reduced bore
Bore Diameter (phi mm)
16
Dimensions D (mm)
100
Dimension H (mm)
48
Shape
Threaded
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-12 16:55:45
I think that the reliability to goods is the best. Many users designate this manufacturer
This review is about item#5827665.
Air source valve of food machine
5
From Japan
On 2018-01-17 17:12:05
As expected a maker item. I increased the nut of the handle again. Handle grip is also thick, it is popular with female staff as well.
This review is about item#5827656.
As a bleed valve of piping
5
From Japan
On 2016-02-17 16:59:47
Since it is a maker item, there is no particular problem.
This review is about item#05827647.
High Pressure Cleaning
4
From Japan
On 2015-11-01 15:44:59
I think that durability is a better one.
This review is about item#05827656.
Piping
5
From Japan
On 2014-06-30 21:18:19
no problem
This review is about item#05827683.