Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • General Double-Stick S-Tape
  • General Double-Stick S-Tape
  • General Double-Stick S-Tape
  • General Double-Stick S-Tape

General Double-Stick S-Tape J0690

4.45 (31)
Item.#
05828155
Mfr.#
J0690
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
5.5
Tape Length (m)
20
Color
White
TRUSCO Part Number
328-0349
Adhesive
Acrylic type
Purpose
To paste photos and scraps. Small adhesive plates. Adhesive for calendars and posters. Thin and inconspicuous for general use., To paste photos and scraps. Small adhesive plates. Adhesive for calendars and posters. Thin and inconspicuous for general use.
Tape Thickness (mm)
0.12
Base Material
Non-woven fabric
Weight (g)
72
AS ONE Part Number
1-9967-03
Tape Width (mm)
15
Customer Reviews
5 star 22
4 star 5
3 star 1
2 star 2
1 star 1
Review Rating: 4.45
31 Customer Reviews
The reviews are automatic translation.
Used to paste coated paper
4
From Japan
On 2018-04-17 19:28:05
I put the coated paper on the coated wooden stairs I gave you a strong sticky thanks to the necessity
This review is about item#9213005.
Office work, when assembling product samples, etc.
5
From Japan
On 2018-04-05 09:13:30
I bought it because it is cheap. Although it is hard to cut by hand, it was robust and firmly stopped, so I wanted to buy it again.
This review is about item#05828155.
For material fixing
5
From Japan
On 2017-12-06 15:54:27
Compared to both sides of the monotaro brand, it is preeminent in workability without bending at all. It is also safe to have stock all the time. We will continue to order.
This review is about item#5828155.
Temporary fixation between dough
2
From Japan
On 2017-10-12 16:34:36
It seems that compatibility with cotton fabric is not so good. Vinyl type things enough There is adhesion.
This review is about item#6588547.
Used in many directions
5
From Japan
On 2017-08-02 09:02:59
I think that it is a very good product to Cospa. I think that should be kept at home so that it can be used anytime.
This review is about item#05828146.
Installation of lightweight objects
2
From Japan
On 2017-04-01 23:25:27
Nitto Denko It was not a problem with the same standard product, but when I installed the same thing with this item, it got peeled off. Are manufacturing plants different? I bought it back to the Nitto Denko brand for the time being.
This review is about item#5828164.
Used for pasting on the back of the engraving nameplate
4
From Japan
On 2017-01-31 10:12:38
I am using this manufacturer because it can be used cheaply and long.
This review is about item#5828191.
Totanning
5
From Japan
On 2016-11-30 14:57:29
Both price and quantity are satisfied. It is useful for temporary attachment of glue sticking.
This review is about item#5828207.
Personal use
5
From Japan
On 2016-08-29 17:45:59
It was nice to have a width of 10 cm.
This review is about item#6588547.
It is used for pasting of packing in a handmade bag.
5
From Japan
On 2016-01-11 15:22:40
I was looking for various double-sided tapes, but I found out the perfect product for our work and it is saved very much though it is the second purchase. I want to continue purchasing.
This review is about item#06588547.