Buy more than* S$200* and get FREE SHIPPING

  • General Double-Stick S-Tape
  • General Double-Stick S-Tape
  • General Double-Stick S-Tape
  • General Double-Stick S-Tape

General Double-Stick S-Tape J0720

4.52 (27)
Item.#
05828182
Mfr.#
J0720
Package Qty.
1Roll
Ship pack of
1
5.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To paste photos and scraps. Small adhesive plates. Adhesive for calendars and posters. Thin and inconspicuous for general use.
Adhesive
Acrylic type
Tape Length (m)
20
Color
White
Weight (g)
144
Adhesive Power (N/10mm)
5.5
Tape Thickness (mm)
0.12
Base Material
Non-woven fabric
Tape Width (mm)
30
TRUSCO Part Number
328-0365
Customer Reviews
5 star 20
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.52
27 Customer Reviews
The reviews are automatic translation.
Used in many directions
5
From Japan
On 2017-08-02 09:02:59
I think that it is a very good product to Cospa. I think that should be kept at home so that it can be used anytime.
This review is about item#05828146.
Installation of lightweight objects
2
From Japan
On 2017-04-01 23:25:27
Nitto Denko It was not a problem with the same standard product, but when I installed the same thing with this item, it got peeled off. Are manufacturing plants different? I bought it back to the Nitto Denko brand for the time being.
This review is about item#5828164.
Used for pasting on the back of the engraving nameplate
4
From Japan
On 2017-01-31 10:12:38
I am using this manufacturer because it can be used cheaply and long.
This review is about item#5828191.
Totanning
5
From Japan
On 2016-11-30 14:57:29
Both price and quantity are satisfied. It is useful for temporary attachment of glue sticking.
This review is about item#5828207.
Personal use
5
From Japan
On 2016-08-29 17:45:59
It was nice to have a width of 10 cm.
This review is about item#6588547.
It is used for pasting of packing in a handmade bag.
5
From Japan
On 2016-01-11 15:22:40
I was looking for various double-sided tapes, but I found out the perfect product for our work and it is saved very much though it is the second purchase. I want to continue purchasing.
This review is about item#06588547.
household use
5
From Japan
On 2015-12-10 23:15:58
If there is one it is useful
This review is about item#05828146.
Used for gluing paper
3
From Japan
On 2015-10-08 20:34:21
I bought it for mono creation using paper for elementary school students. It was almost as expected.
This review is about item#05828155.
For wall pasting
5
From Japan
On 2015-05-17 14:37:07
Adhesion is stronger than no brand. I will also use it.
This review is about item#05828146.
Used for laser processing.
5
From Japan
On 2014-07-01 15:53:50
I think that it is the best as there is more adhesive than other manufacturers. I would like to purchase it from now on.
This review is about item#05828155.