Buy more than* S$200* and get FREE SHIPPING

  • Bubble Cushion Sheet
  • Bubble Cushion Sheet
  • Bubble Cushion Sheet
  • Bubble Cushion Sheet

Bubble Cushion Sheet SF-B042

Item.#
05828444
Mfr.#
SF-B042
Package Qty.
1Bag(1Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Air Particle Height (mm)
4
Length (m)
1.2
Length (mm)
1200
Application
For packing a fragile
Air Particle Diameter (mm)
10
Width (mm)
900
Type
Buffer material (air)