Buy more than* S$200* and get FREE SHIPPING

  • Kimwipes S-200
  • Kimwipes S-200
  • Kimwipes S-200
  • Kimwipes S-200
  • Kimwipes S-200
  • Kimwipes S-200

Kimwipes S-200 62011

4.65 (95)
Item.#
05828462
Mfr.#
62011
Package Qty.
1Box(200Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
120x215
Color
White
Caution
It does not melt in water
Number of Sheets
200 sheets/box
Remarks
* Selling of bin units has been startedOrder code of 72 units will be 07294804.
Type
Pop-up
Material
Pulp
Purpose
Classic paper wiper
TRUSCO Part Number
126-1959
Customer Reviews
5 star 75
4 star 13
3 star 3
2 star 2
1 star 2
Review Rating: 4.65
95 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-05-05 18:48:42
Grease painted machine parts, I am treating it with polishing with Piccard.
This review is about item#5828462.
For cleaning
2
From Japan
On 2018-04-20 20:08:47
The height of the box of the Kimwipe is about 93 mm, the inside dimension of the cardboard used for shipment is H = 94 mm Therefore, the box of Kimwipe was crushed. There is no problem with use, but please pay attention to packing.
This review is about item#5828462.
Standing on various work benches
5
From Japan
On 2018-03-14 02:30:09
I always use it by placing it in a place that I can reach within DIY work. I have been patronizing from long years since I was a student (science), but it is an indispensable necessity.
This review is about item#05828462.
Essential items of experimental work
5
From Japan
On 2018-02-13 15:29:52
Sometimes, the incision is sweet and it may come out continuously as you slacken, but since residues do not remain, it is convenient to use in any application.
This review is about item#9384523.
Glass polish
5
From Japan
On 2018-01-30 14:32:18
Kim wipe you know. Ideal for a science that is irritating if it is not this again.
This review is about item#5828462.
Dust removal during painting
5
From Japan
On 2017-12-19 02:56:55
You can use it with confidence in size. It is also used for cleaning tools. What is more than anything without scraps.
This review is about item#05828462.
Must be placed on parts wiping operation on desktop
5
From Japan
On 2017-12-16 00:37:32
This is the best work for wiping. Tissue remains fluff and does not become usable.
This review is about item#05828462.
When the motorcycle is maintained
5
From Japan
On 2017-12-04 07:00:39
You can use it for a while. It can be used when shopping towels are too big.
This review is about item#05828462.
Cleaning second hand electronics
5
From Japan
On 2017-11-23 16:39:59
Tissue adhered by the material when cleaning with ordinary tissues, treatment after that was serious but thanks to the use of this product, its trouble was relieved and it was saved.
This review is about item#5828462.
Eyewear wiping, accessory polishing, cleaning of the lower thread hook of the sewing machine
4
From Japan
On 2017-09-13 20:27:56
I listened to the story that scientists are wiping test tubes and glasses, I tried purchasing it. It is cheaply and inexpensively usable than glasses wiping. After polishing the golden earrings etc. which got cloudy, it became moderately shiny. It can also be used for cleaning sewing machine sewing machines, and it does not use the tissue, so it's very convenient to use. The price is also affordable, but since I do not see it in the neighborhood, I want to be indebted again when I lose it ♪
This review is about item#5828462.