Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong Layered Towel White
  • Strong Layered Towel White
  • Strong Layered Towel White
  • Strong Layered Towel White

Strong Layered Towel White 61401

4.65 (40)
Item.#
05828505
Mfr.#
61401
Package Qty.
1Box(300Sheet)
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
White
Type
Pop-up
TRUSCO Part Number
126-2271
Remarks
* Selling of bin units has been started4 units of pack order code will be 07,294,777.
Sheet Dimensions (mm)
380x320
Material
100% plup
Purpose
For the maintenance work on machine. Wipe the counters.
Customer Reviews
5 star 30
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.65
40 Customer Reviews
The reviews are automatic translation.
When car maintenance work
5
From Japan
On 2018-05-06 10:31:13
I use it when wiping off ATF, CVT fluid. It is strong and absorbs well and I am extremely satisfied.
This review is about item#32575803.
Machine maintenance
4
From Japan
On 2018-03-22 08:39:42
The use impression is satisfied. I often use it for details, because I often end up with a small use area, it cuts it, but it is saved if there is a half size one as a product.
This review is about item#9384487.
Car interior repair
5
From Japan
On 2018-03-07 21:53:09
I like the size of the box that is convenient to carry.
This review is about item#9384487.
Besides curing at the time of pattern modeling and wiping of paint, it is also used for simple luncheon mats
5
From Japan
On 2017-12-13 18:50:10
It is a stationary item, it is strong and lasts long and I can not compare with others. Price is also cheap
This review is about item#32575803.
Oil wiping
3
From Japan
On 2017-11-03 13:45:18
It has necessary and sufficient functions. It feels good to touch.
This review is about item#2339574.
When working
3
From Japan
On 2017-09-18 17:02:55
Various things can be used, such as wiping at painting. Always this!
This review is about item#5828505.
Degreasing work during painting
5
From Japan
On 2017-09-02 23:13:42
It is more expensive than the no-brand one, but it's strong and easy to use.
This review is about item#5828505.
Automobile Maintenance etc.
3
From Japan
On 2017-04-20 17:37:32
I always use it. Suction of oil etc. on the front side is also well durable.
This review is about item#7294777.
Painting work
3
From Japan
On 2017-02-10 17:22:55
I could use it normally. I think that it was good. · · · · · · · · · · ·
This review is about item#5828505.
Disinfection work of sushi stock for product storage
5
From Japan
On 2017-01-12 15:44:16
I do the work of disinfecting the sushi for the storage of goods with alcohol, but it is easy to use because one piece is very firm. I would be more pleased if it is a bit cheaper. . .
This review is about item#5828505.