Buy more than* S$200* and get FREE SHIPPING

  • JK Electric-Windshield-Wiper 150-S
  • JK Electric-Windshield-Wiper 150-S
  • JK Electric-Windshield-Wiper 150-S
  • JK Electric-Windshield-Wiper 150-S
  • JK Electric-Windshield-Wiper 150-S

JK Electric-Windshield-Wiper 150-S 62301

4.83 (24)
Item.#
05828514
Mfr.#
62301
Package Qty.
1Box(150Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
225x215
TRUSCO Part Number
126-1983
Application
Glassware, measuring instruments
Remarks
* Selling of bin units has been startedOrder code of 36 units will be 07,294,786.
Color
White
Material
100% plup
Number of Sheets
150 SHEETS, /BOX
Customer Reviews
5 star 21
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
24 Customer Reviews
The reviews are automatic translation.
Wiping of urethane paint
5
From Japan
On 2018-02-06 15:40:20
Compared with Kimwipe, here is a thick coating so you can wipe a little paint viscosity. There are few Keba remnants and it is comfortable.
This review is about item#5828514.
Wiping operation
5
From Japan
On 2018-01-19 15:00:08
Because there is Koshi than Kimwipe, dirt is easy to drop.
This review is about item#5828514.
Various wipes
5
From Japan
On 2017-11-24 01:15:19
I started using it recently because it is hard to break and it is hard to get rasp It's a little expensive but it's better than using a tissue or other troublesome troublesome I can not use it so much
This review is about item#05828514.
Maintenance of cars and motorcycles
5
From Japan
On 2017-06-28 09:31:38
It is superior in terms of cost performance when wiping oil dirt and the like at the time of maintenance of a car or a motorcycle.
This review is about item#5828514.
When blowing oil dirt
5
From Japan
On 2017-03-13 17:18:34
I can buy a cardboard very well I want to use the next one
This review is about item#7294786.
Eyeglass wipe
5
From Japan
On 2017-03-10 15:14:21
I was wiping it with a Kimwipe, but I feel like this is better for falling
This review is about item#5828514.
To accompany the milling work
4
From Japan
On 2017-02-18 01:37:30
It is used for wiping each part during machining operation. Particularly for tapering and delicate parts such as flooring boards. JK Wiper is comparatively examined, but JK Wiper is a little hard, and it is difficult to understand the feeling of the fingertip against the object to be wiped off (big one of Kimwipe). Keadeley is like a soft, non-fuzzy tissue. JK wiper is superior in terms of cost, but we adopt Keidai.
This review is about item#05828514.
This one
5
From Japan
On 2017-02-09 18:28:12
There are similar items, but I think JK wiper is the best
This review is about item#5828514.
Cleaning machine parts
5
From Japan
On 2016-11-20 09:29:28
Unlike ordinary Kimwipe (S200), JK Kimwipe can be wiped off enough even one piece because it is large and thick. S200 It is recommended that users try using them once.
This review is about item#5828514.
Car work
5
From Japan
On 2016-02-27 21:02:40
I think that it is best for wiping oil and grease. I think that it is excellent in cost performance!
This review is about item#05828514.