Buy more than* S$200* and get FREE SHIPPING

  • Palm Scrubbing Brush
  • Palm Scrubbing Brush
  • Palm Scrubbing Brush

Palm Scrubbing Brush 009116

4.14 (35)
Item.#
05828611
Mfr.#
009116
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The color difference and the color fade come into existence on account of natural material There is a possibility of package changeover without notice
Dimensions (Vetical x Horizontal x Thickness) (mm)
90x75x45
Material
Palm
Size
No. 10 (small)
Customer Reviews
5 star 21
4 star 4
3 star 5
2 star 4
1 star 1
Review Rating: 4.14
35 Customer Reviews
The reviews are automatic translation.
Clean up thin passages
4
From Japan
On 2017-12-17 14:37:40
I wonder if this price is okay, is not it?
This review is about item#5828602.
washing up
5
From Japan
On 2017-11-24 22:15:09
Although it is coarse and soft in hair, it is not dirty and does not last long in applications like scratching scorch I hate the stickiness of the sponge and leave the dirt including oil first and put it on the washtub, It is easier to use than the clogged one in applications such as. Suitable for using oil in coated frying pan.
This review is about item#5828611.
When washing
2
From Japan
On 2017-11-05 22:26:55
Inexpensively, it is skier and has no waist, it is hard to use. Although it may be good to purchase if you use it for disposable once, if you want to use it even a couple of times, you'd better buy other items if you want even a little "comfort"
This review is about item#5828602.
Of course I will use it in the kitchen
5
From Japan
On 2017-10-18 22:49:25
I purchased it here because it was not sold in the neighborhood unexpectedly. Lamenting the current situation of Japan that made it difficult to find such standard products I would like to put a pen while thanking the net that will be found soon.
This review is about item#5828611.
To mountaineering shoes
5
From Japan
On 2017-08-30 19:10:06
Moderately soft for washing the surface and back of the mountaineering shoes, it is safe also for leather goods.
This review is about item#5828611.
Kitchen use
2
From Japan
On 2017-07-13 13:46:24
It is cheap, soft and soft. I was disappointed because a solid one was good.
This review is about item#5828611.
cooking
1
From Japan
On 2017-05-23 11:26:48
Hair falls out quickly and it becomes rash. I think that it is less than 1/3 of normal durability, so COSPA is also bad.
This review is about item#5828611.
Kitchen use
5
From Japan
On 2017-04-26 03:13:28
COSPA is also good for large size and easy to use so it is Lipi candidate goods
This review is about item#05828602.
washing up
5
From Japan
On 2017-01-30 11:45:23
I use it in the kitchen. Initially there were many discoloration (?) And dropouts, and there was a doubt about the quality. After about a week, I can use it normally.
This review is about item#5828611.
Parts washing
5
From Japan
On 2016-12-29 09:26:39
It seems that it is equivalent to general items in terms of durability, so we can continue to use it.
This review is about item#5828611.