Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Scrubing Brush

Stainless Steel Scrubing Brush 9123#30

4.40 (5)
Package Qty.
Ship pack of
2.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimension (phi x Height H) (mm)
70 x 40
Stubborn dirt, burnt and sticky deposits of pot
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Removal of concrete adhering to formwork
From Japan
On 2017-01-07 19:41:48
The stainless steel scrub has been circulating in various ways, but this is the best use feeling. However, it is better if the price is cheap a bit!
This review is about item#5828636.
Polishing of aluminum wheels, surface sharpening of paint films, rust removal, ground treatment
From Japan
On 2016-01-14 14:56:47
Even with bare hands it is soft and does not hurt. On the contrary, can you do the conventional work with this item? I was worried, but I ended up withered. It demonstrates the same performance as the one used to date. And hand-friendly. I feel less fraying and good feeling.
This review is about item#05828627.
Cleaning work in the kitchen
From Japan
On 2015-03-11 09:24:22
I made it solid, I sprinkled it on a drill and I was satisfied with almost no break.
This review is about item#05828627.
The inner wall of the mixing tank
From Japan
On 2012-11-26 13:03:21
I am using it to clean the inner wall of the toning level mixing tank, but work efficiency is bad because it is small for home use. This product is optimal size because it is moderately large although it is a size that can be gripped with one hand. Conversely, even if it gets bigger than this, there is no meaning to use if it can not be gripped, and sucking moisture will make it heavy so it can not be said to be an appropriate size. Since it is a consumable item, even if it is disposable, it is inexpensive, so it is not a pity, so choosing usability is best.
This review is about item#05828636.
Used for water removal work
From Japan
On 2012-09-26 15:43:04
Fast wear and lack durability
This review is about item#05828627.