Buy more than* S$200* and get FREE SHIPPING

  • Combination Mat
  • Combination Mat
  • Combination Mat

Combination Mat -

3.94 (63)
Item.#
05828645
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
20
Material
Hard plating iron wire, polypropylene, Palm
Dimension (mm)
360*600
Customer Reviews
5 star 32
4 star 11
3 star 10
2 star 4
1 star 6
Review Rating: 3.94
63 Customer Reviews
The reviews are automatic translation.
Office entrance
3
From Japan
On 2018-03-13 15:09:39
If you use it for a long time it will be rusty so you will have to change it frequently
This review is about item#5828663.
Installed on the outdoor side of the outdoor entrance door
5
From Japan
On 2018-02-23 20:02:07
It was cheaper than the home center, the quality was equivalent and we could purchase it cheaply.
This review is about item#5828663.
Replacing the mat
5
From Japan
On 2018-02-23 14:49:00
I was surprised that the new mat was so fluffy.
This review is about item#5828663.
Before entrance, for soil removal of shoes
5
From Japan
On 2018-02-11 11:45:12
This mattress is best for all mats for soil removal than plastic ones.
This review is about item#5828663.
For entry and exit
3
From Japan
On 2017-12-09 14:23:45
Purchased price compared with home center etc. Making does not change, but it is light. Because it is light, someone is kicking it off soon.
This review is about item#5828654.
At the entrance of the workplace
4
From Japan
On 2017-11-22 20:53:03
I was able to get it the cheapest among various investigations. I do not know yet how much bristle's hair it has, but at least it is handy at least as it has done without bringing dirt and mud into the workplace.
This review is about item#5828663.
For the entrance of the house
5
From Japan
On 2017-09-21 15:17:23
It is the second order. I can use the first one as well so far without problems. How long is this pattern if you say the front door mat! I was saved because I was cheaper than my nearest home center.
This review is about item#16707373.
Mud falling mat
2
From Japan
On 2017-07-21 15:09:43
It was made in China. Brush material is poor and density is low. After using for about a month the brush slipped out. I feel uneasy about durability. Things sold at home centers are also made in China, but brushes are more hip and dense. I regret that I should have bought the one of the home center because the price is almost same price range.
This review is about item#5828654.
Building entrance / exit
5
From Japan
On 2017-07-12 15:37:18
I do not know if it will withstand long-term use but I think that it is excellent for CP.
This review is about item#5828663.
To clean the plant's sole of the foot
3
From Japan
On 2017-06-13 15:05:53
I do not feel comfortable with this pattern, it is such a mat. It looks bigger than you think.
This review is about item#5828654.