Buy more than* S$200* and get FREE SHIPPING

  • Combination Mat
  • Combination Mat
  • Combination Mat
  • Combination Mat

Combination Mat -

3.90 (59)
Item.#
05828663
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
20
Material
Hard-plated iron wire, polypropylene, Palm
Dimension (mm)
600x900
Customer Reviews
5 star 29
4 star 11
3 star 9
2 star 4
1 star 6
Review Rating: 3.90
59 Customer Reviews
The reviews are automatic translation.
For entry and exit
3
From Japan
On 2017-12-09 14:23:45
Purchased price compared with home center etc. Making does not change, but it is light. Because it is light, someone is kicking it off soon.
This review is about item#5828654.
At the entrance of the workplace
4
From Japan
On 2017-11-22 20:53:03
I was able to get it the cheapest among various investigations. I do not know yet how much bristle's hair it has, but at least it is handy at least as it has done without bringing dirt and mud into the workplace.
This review is about item#5828663.
For the entrance of the house
5
From Japan
On 2017-09-21 15:17:23
It is the second order. I can use the first one as well so far without problems. How long is this pattern if you say the front door mat! I was saved because I was cheaper than my nearest home center.
This review is about item#16707373.
Mud falling mat
2
From Japan
On 2017-07-21 15:09:43
It was made in China. Brush material is poor and density is low. After using for about a month the brush slipped out. I feel uneasy about durability. Things sold at home centers are also made in China, but brushes are more hip and dense. I regret that I should have bought the one of the home center because the price is almost same price range.
This review is about item#5828654.
Building entrance / exit
5
From Japan
On 2017-07-12 15:37:18
I do not know if it will withstand long-term use but I think that it is excellent for CP.
This review is about item#5828663.
To clean the plant's sole of the foot
3
From Japan
On 2017-06-13 15:05:53
I do not feel comfortable with this pattern, it is such a mat. It looks bigger than you think.
This review is about item#5828654.
Warehouse doorway
4
From Japan
On 2017-05-18 22:04:37
I think that the price is reasonable, and how much durability is there
This review is about item#5828654.
I use it at the entrance of a shared toilet.
5
From Japan
On 2017-04-26 15:51:57
Because the plastic has been broken, I changed it to metal. It is tough and long-lasting. You can get original price difference.
This review is about item#5828663.
Entrance of entrance
2
From Japan
On 2017-04-25 06:54:35
I slide better than I expected. I wish I could fix it ... The soil and others will fall well.
This review is about item#5828654.
Used at the entrance.
5
From Japan
On 2017-04-17 15:39:30
I use it at the entrance of the company. There were various sizes and it was easy to choose. Where plenty of people go in and out, the effect is outstanding.
This review is about item#5828654.