Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUIDEN Jet Fan Flexible Duct
  • SUIDEN Jet Fan Flexible Duct
  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-280 SPDuct

4.50 (2)
Item.#
05828724
Mfr.#
SJFD-280 SPDuct
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
Weight (kg)
4.6
Duct Diameter (phi mm)
280
Type
SP DUCT (FOR LIGHT WORK SIMPLE DUCT)
Specification
Popular standard duct
Compatible
SJF-250 class
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when painting machine, factory etc.
4
From Japan
On 2016-09-01 08:19:06
Very easy to use, good handling, storage after use was also compact so it was convenient
This review is about item#03788093.
Automobile exhaust duct, paint booth exhaust duct
5
From Japan
On 2014-07-30 14:02:55
It is solid, soft and user-friendly is very good. In other words, it's a little cheaper in price, and I'm happy if there are more variations of length.
This review is about item#03788093.